Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Small Roller Refill

5.00 (2)
Purpose
For interior and iron part finishing.
Compatible Handle
Small handle
Compatible Paint
Weak solvent-based urethane paint, weak solvent-type silicon paint, fluorine resin paint, water-based urethane paint, water-based silicon paint, low VOC emulsion paints, synthetic resin paint, epoxy resin paint
Type
Pile knitted fabric
Material
Polyester
Specification
Roller type / Easy coater., Roller Type / Easy coater
...see all>
Product Options
ADD TO CART
Size (inch) Trim Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (inch) Trim Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 7 1Pack(2PC) 1 903-E307-4 48794593 11.99 SGD
In stock
4 5 1Pack(2PC) 1 903-E305-4 48794575 11.99 SGD
In stock
6 5 1Pack(2PC) 1 903-E305-6 48794584 12.99 SGD
In stock
6 7 1Pack(2PC) 1 903-E307-6 48794602 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Iron door painting
5
From Japan
On 2017-04-14 20:05:14
There was almost no bubbling and I could paint beautiful. I am satisfied.
This review is about item#48794584.
Painting work
5
From Japan
On 2017-04-08 18:03:13
I am using it for the finishing of the iron door, I am always using it because the finish is good.
This review is about item#48794575.

Related Products