Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bonn Paragon Small Roller

5.00 (1)
Compatible Handle
Small handle
Type
Pile knitted fabric
Material
Polyester
Specification
Roller type / Easy coater., Roller Type / Easy coater
...see all>
Product Options
ADD TO CART
Trim Length (mm) Purpose Size (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Trim Length (mm) Purpose Size (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- For finishing interior and exterior 6 1Pack(2PC) 1 903-E313-6 48794672 12.99 SGD
In stock
13 - 4 1Pack(2PC) 1 903-E313-4 48794681 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for painting pipes, ducts, etc.
5
From Japan
On 2014-07-29 14:16:49
It can be cleanly painted, finished clean without finishing with scum (such as hair).
This review is about item#48794681.

Related Products