Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Small Roller Refill

Purpose
For finishing interior and exterior
Compatible Handle
Small handle
Compatible Paint
Aqueous urethane paint, water-based silicon paint, low VOC emulsion paints, weak solvent type urethane paint, weak solvent-type silicon paint, fluorine resin paint, synthetic resin paint, epoxy resin paint
Trim Length (mm)
20
Type
Pile knitting
Material
Polyester
Specification
Roller type / Easy coater., Roller Type / Easy coater
...see all>
Product Options
ADD TO CART
Size (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 1Pack(2PC) 1 903-E620-4 48794724 13.99 SGD
Shipped after 2018-06-29
6 1Pack(2PC) 1 903-E620-6 48794733 14.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products