Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Small Paint Roller Melon, Multi Purpose

4.50 (2)
Compatible Handle
Small handle
Type
Pile knitted fabric
Material
Polyester, acrylic
Specification
Roller type / Easy coater., Roller Type / Easy coater
...see all>
Product Options
ADD TO CART
Purpose Size (inch) Trim Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Size (inch) Trim Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
General exterior 4 25 1Pack(2PC) 1 903-E425-4 48794742 9.99 SGD
Shipped after 2018-06-26
- 6 25 1Pack(2PC) 1 903-E425-6 48794751 11.99 SGD
In stock
General exterior 4 32 1Pack(2PC) 1 903-E432-4 85846634 9.99 SGD
In stock
General exterior 6 32 1Pack(2PC) 1 903-E432-6 85846643 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Painting work
5
From Japan
On 2015-09-30 22:00:38
Coarse unevenness of the outer wall also makes it easy to use as the coating material enters. A considerable area can be painted depending on the material.
This review is about item#48794751.
For wall painting
4
From Japan
On 2015-08-06 20:45:54
good
This review is about item#85846634.

Related Products