Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Small Paint Roller Multi Purpose

4.50 (2)
Compatible Handle
Small handle
Trim Length (mm)
20
Type
Pile knitted fabric
Material
Polyester, acrylic
Specification
Roller type / Easy coater., Roller Type / Easy coater
...see all>
Product Options
ADD TO CART
Purpose Size (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Size (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 6 1Pack(2PC) 1 903-E20L-6 48794776 10.99 SGD
In stock
General exterior 4 1Pack(2PC) 1 903-E20L-4 48794767 9.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
House painted outer wall
5
From Japan
On 2016-08-18 17:22:18
I am satisfied that it is possible to paint smoothly because there are only professional used for painting outer wall.
This review is about item#48794776.
Exterior wall painting
4
From Japan
On 2015-01-13 13:10:44
It would be nice if I could improve it because my hair would first come out. It is easy to buy as the price becomes cheaper.
This review is about item#48794776.

Related Products