Buy more than* S$200* and get FREE SHIPPING

Handlebar End Plug, TYPE-2 30phi

4.40 (5)
...see all>
Product Options
ADD TO CART
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue   1Set(2PC) 1 50800102 48794855 21.99 SGD
In stock
Gold   1Set(2PC) 1 50800107 48794907 21.99 SGD
Shipped after 2018-04-26
Red *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 50800103 48794864 28.99 SGD
Shipped after 2018-04-26
Black   1Set(2PC) 1 50800106 48794891 21.99 SGD
In stock
Gunmetal *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 50800105 48794882 22.99 SGD
Shipped after 2018-04-26
Silver *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 50800104 48794873 21.99 SGD
Shipped after 2018-04-26
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
And Maha MT-25 as bar end spare parts
5
From Japan
On 2018-04-13 23:35:02
As for the MT - 25, when removing the bar end, the same thing as the inner weight (Fanatic) is incorporated as a standard. To attach this bar end without replacing the inner weight, you can install it by purchasing a new 30 mm hexagon bolt and a washer with 8 mm diameter 18 mm thick 3.2 mm. Although a genuine hexagon bolt can be used as it is with a length of 20 mm, I think that 30 mm bolt is better because the length becomes a little short. (I think whether adding a rubber washer 1.5 mm etc. is fine, fine adjustment, it can be adjusted only a little because it collapses) Since the seat end is flat in this bar end, it can be installed while leaving genuine inner weight. I attached the bar end middle type TYPE-2 (Φ 30) and made this a spare, but I think that the installation is similar because the seat of the bar end is flat. # Note Although the hexagon head bolt is 6 millivolts, if the washer is 6 millimeters, the diameter is too small, since the hole of the bar is about 20 millimeters, it will not match the inside diameter of the bar unless the washer is 8 mm hole.
This review is about item#48794907.
It was not possible to use it.
3
From Japan
On 2016-06-07 22:46:04
Due to my lack of confirmation, the handle end of the old-style Lead 110 was filled with welding and was not in use. There is nothing wrong with the thing itself.
This review is about item#48794873.
Attached to the motorcycle
4
From Japan
On 2016-05-17 15:30:01
I would like a washer of rubber size on the nut. (Prepared separately and installed)
This review is about item#48794907.
Motorcycle parts
5
From Japan
On 2015-06-12 20:49:01
It was a very good product with various colors.
This review is about item#48794855.
MF08 Installed in Forza
5
From Japan
On 2014-06-22 19:26:59
Because it matched to the color of the car body, the best match is not small, it is not big enough and it is satisfactory. Since I just started using it, it is unknown how long it will peel off
This review is about item#48794855.

Related Products