Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gold   1Set(2PC) 1 50800113 48794961 22.99 SGD
Shipped after 2018-05-02
Black *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 50800112 48794952 26.99 SGD
Shipped after 2018-05-02
Gunmetal *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 50800111 48794943 28.99 SGD
Shipped after 2018-05-02
Blue   1Set(2PC) 1 50800108 48794916 22.99 SGD
In stock
Silver   1Set(2PC) 1 50800110 48794934 22.99 SGD
Shipped after 2018-05-02
Red *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 50800109 48794925 23.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
I tried to exchange it with the bar end of Yamaha MT - 25
5
From Japan
On 2018-04-13 23:09:58
As for the MT-25, when removing the bar end, the same thing as the inner weight (Fanatic) was incorporated as standard, I thought that making the original thing alive was wise, I did not exchange the inner weight. After removing the original bar end, we purchased and purchased a washer of 30 mm hexagon bolt and 8 mm diameter 18 mm thickness 3.2 mm without using bolt and rubber of Bar End Long TYPE - 2 (Φ 30) It was. Although a genuine hexagon bolt can be used as it is 20, it made a 30 mm bolt because the length is a little short feeling. (Added rubber washer 1.5 mm to 3.2 mm washer for fine adjustment only for the left handle) Naka, I think the versatility of this bar end is high because the seat surface is flat. If the end part is an item to be inserted in the handle, genuine inner weight can not get in the way. It was good as it was securely attached while leaving the inner weight.
This review is about item#48794961.
Replace from normal parts
3
From Japan
On 2017-05-05 11:29:51
I was expecting that the mounting bolt was too long or the rubber collar attached was unknown, so I was able to adjust it with a bolt and collar that we had and it was possible to install it as smoothly as possible. Even so, the supplied bolt is too long.
This review is about item#48794934.
Touring
5
From Japan
On 2016-11-28 13:09:03
It is easy to install and it's pretty cool. I am satisfied very much at this price. I thought that it would be too big for a 250 cc motorcycle, but I ordered it just fine.
This review is about item#48794925.
Remodeled to w650
2
From Japan
On 2016-11-23 22:22:56
There is nothing wrong with the left grip end, but since there is an accelerator grip on the right, this product expands the expansion rubber for fixing near the end, so resistance will be attached to the rotation of the accelerator as you tighten it. I had no choice but to handle 2 pieces of aluminum pieces 2 mm thick on the outside according to the inner diameter of the handle pipe, so that the fixing rubber would expand in the back so as to avoid interference. I think that it will be a good product with a slight design change. I will expect it for each motorcycle rider.
This review is about item#48794943.
Motorcycle dress up
4
From Japan
On 2016-10-21 12:05:12
Although alumite is covered beautifully, there are some coarse cuttings, and we dealt with it by setting it in a place difficult to see. I am satisfied if I consider the price. Exchange with genuine bar end. Since the weight remains Honda genuine, it is a type with cutouts, but since this item is a completely flat bottom, the clutch side is as it is, the accelerator side inserts a washer prepared separately and creates a gap between it and the grip Did.
This review is about item#48794943.
Vibration Reduction of Large Bike Handle
5
From Japan
On 2015-11-04 17:50:12
Goods are solid, but please give us a price discount a little more.
This review is about item#48794916.

Related Products