Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

AluminumSteering Wheel Bar

5.00 (1)
Caution
High type, medium type is with aluminum brace, low type is without brace.
Outer Diameter (phi mm)
22.2
Overall Width (mm)
A:700
Inner Diameter (phi mm)
14
Material
aluminum
...see all>
Product Options
ADD TO CART
Overall Height (mm) Type Color Pulling Angle (degree) Throttle Angle (degree) Sweep Center Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Height (mm) Type Color Pulling Angle (degree) Throttle Angle (degree) Sweep Center Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
D:104 high blue F:80 E:31 C:143 B:122 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 50801011 48794977 84.99 SGD
Shipped after 2018-06-29
D:104 high Champagne Gold F:80 E:31 C:143 B:122 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 50801017 48795022 81.99 SGD
Shipped after 2018-06-29
D:32.5 Low Red F:76 E:24 C:119 B:126 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 50801032 48795101 59.99 SGD
Shipped after 2018-06-29
D:104 high Gun Metal F:80 E:31 C:143 B:122 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 50801015 48795004 81.99 SGD
Shipped after 2018-06-29
D:70.7 medium Red F:80 E:31 C:147 B:126 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 50801022 48795047 81.99 SGD
Shipped after 2018-06-29
D:32.5 Low black F:76 E:24 C:119 B:126 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 50801036 48795135 -
Discontinued
[x]
D:32.5 Low Champagne Gold F:76 E:24 C:119 B:126 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 50801037 48795144 59.99 SGD
Shipped after 2018-06-29
D:104 high Silver F:80 E:31 C:143 B:122 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 50801013 48794995 81.99 SGD
Shipped after 2018-06-29
D:70.7 medium Champagne Gold F:80 E:31 C:147 B:126 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 50801027 48795083 81.99 SGD
Shipped after 2018-06-29
D:32.5 Low blue F:76 E:24 C:119 B:126 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 50801031 48795092 59.99 SGD
Shipped after 2018-06-29
D:32.5 Low Gun Metal F:76 E:24 C:119 B:126 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 50801035 48795126 -
Discontinued
[x]
D:104 high black F:80 E:31 C:143 B:122 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 50801016 48795013 81.99 SGD
Shipped after 2018-06-29
D:70.7 medium blue F:80 E:31 C:147 B:126 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 50801021 48795031 81.99 SGD
Shipped after 2018-06-29
D:70.7 medium Gun Metal F:80 E:31 C:147 B:126 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 50801025 48795065 81.99 SGD
Shipped after 2018-06-29
D:70.7 medium black F:80 E:31 C:147 B:126 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 50801026 48795074 81.99 SGD
Shipped after 2018-06-29
D:104 high Red F:80 E:31 C:143 B:122 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 50801012 48794986 81.99 SGD
Shipped after 2018-06-29
D:70.7 medium Silver F:80 E:31 C:147 B:126   1PC 1 50801023 48795056 83.99 SGD
Shipped after 2018-06-25
D:32.5 Low Silver F:76 E:24 C:119 B:126 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 50801033 48795117 59.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Parts change of motorcycle
5
From Japan
On 2016-04-14 07:38:08
I used it in the exchange of the handle at the Honda VTR 250, but it turned out to be a good position from a normal position that was too high. I am satisfied with the texture to the price as well.
This review is about item#48795135.

Related Products