Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Aluminum Fashion Hook

4.50 (2)
Material (bolt)
Stainless steel bolt
Material (Body)
Aluminum
...see all>
Product Options
ADD TO CART
Bolt Dimensions Mounting Outer Diameter (mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bolt Dimensions Mounting Outer Diameter (mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M6x35 25 Red *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 1992010 48795187 29.99 SGD
Shipped after 2018-05-08
M6x35 25 Gold *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 1992003 48795171 29.99 SGD
Shipped after 2018-05-08
M10x35(P1.25) 27 Gold *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 1992009 48795257 29.99 SGD
Shipped after 2018-05-08
M10x35(P1.25) 27 Red *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 1992012 48795266 29.99 SGD
Shipped after 2018-05-08
M8x35 25 Black *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 1992005 48795205 30.99 SGD
Shipped after 2018-05-07
M10x35(P1.25) 27 Black *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 1992008 48795241 29.99 SGD
Shipped after 2018-05-07
M8x35 25 Red *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 1992011 48795223 29.99 SGD
Shipped after 2018-05-07
M6x35 25 Black   1Set(2PC) 1 1992002 48795162 26.99 SGD
Shipped after 2018-05-07
M6x35 25 Silver *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 1992001 48795153 32.99 SGD
Shipped after 2018-05-07
M8x35 25 Gold *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 1992006 48795214 29.99 SGD
Shipped after 2018-05-08
M10x35(P1.25) 27 Silver   1Set(2PC) 1 1992007 48795232 26.99 SGD
Shipped after 2018-05-07
M8x35 25 Silver *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 1992004 48795196 26.99 SGD
Shipped after 2018-05-07
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Motorcycle stand
5
From Japan
On 2017-07-22 06:31:29
I bought it for use on a motorcycle, the quality of goods also got well soon the goods arrived.
This review is about item#48795196.
Decoration of the upper mount of Reasasus of Signas X
4
From Japan
On 2015-07-28 20:07:14
I changed the normal cap nut because it looks bad. However, we prepared hexa-bolt and nut of 6CM of M10 separately. Also, although it seemed possible to use the rear suspension upper mount such as XJR 1300, it seemed costly, so I made it for this product.
This review is about item#48795232.

Related Products