Buy more than* S$200* and get FREE SHIPPING

Snap-In Tire Valbe

4.56 (144)
Width (phi mm)
19/15
Overall Length (mm)
42
...see all
Product Options
ADD TO CART
Material Compatible Rim holes (mm) Maximum Working Pressure (kPa) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Compatible Rim holes (mm) Maximum Working Pressure (kPa) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gum phi11.5 About 450 (65psi) Common core (No.9100) 1Bag(100PC) 1 TR-413 48795503 -
Discontinued
[x]
Rubber phi 11.5 About 450 (65 psi) General core (No.9100) 1Bag(4PC) 1 TR-413 60999452 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 106
4 star 21
3 star 11
2 star 3
1 star 3
Review Rating: 4.56
144 Customer Reviews
The reviews are automatic translation.
Tire exchange
5
From Japan
On 2017-04-21 17:52:36
I will do the tire reassignment by myself, but at that time I will definitely replace the valve with a new one. Convinced with price and quality, it is a repeat purchaser.
This review is about item#60999452.
215 / 65R16 Aluminum wheels Used when replacing tires
5
From Japan
On 2017-02-15 17:27:54
I will exchange tires made in 2009 for tires made in 2016, so I changed valves to new items as well. When purchasing at a tire change shop, the price is high, so we exchanged by valve provision, and we were able to reduce the exchange fee at any cost.
This review is about item#60999452.
This is used for replacing bulb car valves
5
From Japan
On 2016-11-25 15:44:32
Pacific engineering is famous for valves, but since the price is reasonable, I tried purchasing it. I immediately found an air leak from the valve and tried to replace it. It is good. Next time I would like to buy a big bag.
This review is about item#60999452.
Exchange at the same time when changing tires
1
From Japan
On 2016-11-15 08:31:47
There were variations in the product, and it took less than half a year for the air to escape from the valve. I do not recommend it much.
This review is about item#48795503.
In the car
4
From Japan
On 2016-10-29 00:25:47
I changed it to incidentality as the number of tires has decreased
This review is about item#60999452.
Private car, motorcycle
4
From Japan
On 2016-10-15 16:00:10
It is repeat purchase, it is saved because it is cheap.
This review is about item#60999452.
It was very cheap.
5
From Japan
On 2016-10-14 18:20:55
It was very cheap.
This review is about item#48795503.
Car maintenance
5
From Japan
On 2016-07-06 09:29:17
Attractive price
This review is about item#48795503.
Used wheel with tires
5
From Japan
On 2016-07-04 09:21:51
The valves of the used wheel with the used tire which I bought at the auction were heded and so all four were exchanged. With this you can ride with confidence.
This review is about item#60999452.
Tire air leak repair
5
From Japan
On 2016-07-03 19:45:50
I used this because the price is cheap. There is no problem.
This review is about item#60999452.

Related Products