Buy more than* S$200* and get FREE SHIPPING

Towel

3.40 (15)
Weight (g)
About 38
Color
White
Dimension (mm)
About 300x760
Material
Cotton, Polyester, etc
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(50Sheet) 1 - 48795564 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 3
2 star 3
1 star 2
Review Rating: 3.40
15 Customer Reviews
The reviews are automatic translation.
When the building cleaning.
5
From Japan
On 2015-11-15 20:36:01
Cheap and hard to out strong and fiber waste, and can firmly cleaning, you will be saved. I would like to purchase in the future.
This review is about item#48795564.
Cleaning of window
5
From Japan
On 2015-10-24 15:04:39
Good and I think in spite of the price there is also thick soft feeling fabric.
This review is about item#48795564.
As rag
4
From Japan
On 2015-09-20 18:37:21
We are engaged in the cleaning industry, but I think in good at this price. Fabric's the coarse, but you can fully use
This review is about item#48795564.
As against manipulative
2
From Japan
On 2015-09-10 00:53:09
Until The manufacturer of the things you've been using is no longer being handled now, as an alternative product. Inexpensive that can be freely exchanged in about a month so easy to yellowing, not unexpectedly and look for in that there is a thin, plain weave. I tried measured in size, but the towel was trying to buy because the shrink. The quality is equivalent to those that had been used up to now, there is no perfect. But, I want the rear 10cm in length. The men and women on average common height of 170cm is, the length if 860mm of the same extent as Omikenshi Co., Ltd. towel, you can use in the back full of the neck below ass over. I think different from the prediction that had been use, but basically the towels I think that it is necessary 860mm. By all means, please consider the following lot!
This review is about item#48795564.
House cleaning
5
From Japan
On 2015-08-31 22:10:18
Satisfaction
This review is about item#48795564.
Bike maintenance
5
From Japan
On 2015-07-16 14:43:17
Number many, the balance of price and content is good, but also feel a little thin Wiping of chain oil to be used in the main, to the cleaning of the underbody has come in handy. If you here for me without price up, to continue the ongoing purchase.
This review is about item#48795564.
At YoshiSo at the time of housing renovation
5
From Japan
On 2015-06-18 17:25:20
It is using the Kawari and finishing of cloth residential YoshiSoji. Thin so easy to stop, to water Kire is also a good, it is nice place that you can use without worrying about the number of sheets.
This review is about item#48795564.
Maintenance work
2
From Japan
On 2015-01-19 14:20:30
Than I thought I would like to, if there is a little more work for the towel of thick fabric also purchase because the dough was thin.
This review is about item#48795564.
Wiping sweat at the time of the work
3
From Japan
On 2014-08-29 17:58:13
Is best if a little larger
This review is about item#48795564.
Normal sweat wipe, etc.
1
From Japan
On 2013-09-23 21:53:39
Anyway thin, there is no thickness. Also for business, 75g / 1 sheets degree of thing we want.
This review is about item#48795564.

Related Products