Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Snap-In Tire Valve,Heat-Resistant Core Use Type

4.71 (68)
Maximum Working Pressure (kPa)
About 450
Width (phi mm)
19/15
Type
Heat-resistant core (No.9200)
Overall Length (mm)
42
...see all>
Product Options
ADD TO CART
Compatible Rim holes (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Rim holes (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi 11.5 Rubber 1Bag(4PC) 1 TR-413 (heat-resistant) 60999477 3.99 SGD
In stock
phi11.5 Gum 1Bag(100PC) 1 TR-413 48795573 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 56
4 star 7
3 star 3
2 star 1
1 star 1
Review Rating: 4.71
68 Customer Reviews
The reviews are automatic translation.
Tire change
5
From Japan
On 2018-06-09 18:44:47
Because we will exchange 100 タイ when exchanging tires Used often At affordable prices I am pleased.
This review is about item#48795573.
When replacing the tire.
5
From Japan
On 2018-05-27 14:49:28
The price is also economical, durability is excellent too! ! Moreover, it is a commodity which I want to see using.
This review is about item#48795573.
When car maintenance
5
From Japan
On 2018-05-06 09:01:49
I always use it. It is low price and very easy to use and pleased. I also want to purchase.
This review is about item#48795573.
Tire change
5
From Japan
On 2018-04-25 19:11:35
I'd like to exchange tires once in 2 tires. I got an air leak due to deterioration of the bulb on the highway and I had a lot of trouble! Recent minicars do not have spare tires so there is nothing I can do with puncture repair agents if the valves break. I installed this product this time, but I can use it without problems but I hope the durability is good.
This review is about item#60999477.
Tire change
5
From Japan
On 2018-04-11 15:42:59
Since the product is stable, I will always purchase it.
This review is about item#48795573.
Tire exchange
5
From Japan
On 2018-04-06 16:29:01
Because it is this price you can use without regret. I also have solid building, I would like to continue to patronize from now on.
This review is about item#48795573.
Tire change
5
From Japan
On 2018-03-24 17:42:29
When replacing a tire, I am using it with confidence without trouble.
This review is about item#48795573.
Tire change
5
From Japan
On 2018-03-08 16:20:38
I changed the snap-in tire valves when exchanging tires, but for now I have used it without problems.
This review is about item#60999477.
Car maintenance
5
From Japan
On 2018-03-07 15:05:11
It arrives cheaply and soon. I am satisfied with the function sufficiently. If it runs short, I will purchase it again.
This review is about item#60999477.
Tire change
5
From Japan
On 2018-02-01 15:18:25
I use it repeatedly. Since there were no defective products, I will purchase it again when it runs out.
This review is about item#48795573.

Related Products