Buy more than* S$200* and get FREE SHIPPING

Snap-In Tire Valve,Heat-Resistant Core Seals with Poly Cap Type

4.69 (83)
Maximum Working Pressure (kPa)
About 450
Width (phi mm)
19/15
Overall Length (mm)
42
...see all>
Product Options
ADD TO CART
Compatible Rim holes (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Rim holes (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi11.5 Gum 1Bag(100PC) 1 TR-413 48795582 45.99 SGD
Shipped after 2018-01-22
phi 11.5 Rubber 1Bag(4PC) 1 TR-413 (with heat / packing) 60999486 4.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 66
4 star 9
3 star 7
2 star 1
1 star 0
Review Rating: 4.69
83 Customer Reviews
The reviews are automatic translation.
Replacement of valve at tire change
5
From Japan
On 2017-12-25 19:26:33
The price is reasonable, it is good to have a packing in the cap.
This review is about item#48795582.
Tire exchange
5
From Japan
On 2017-12-06 20:30:07
With this you can not sell things with heat-resistant core using packing plating cap plated half sleeve ... I'm still glad if sleeve and cap are also color type
This review is about item#48795582.
During tire change
4
From Japan
On 2017-12-06 11:29:19
It is changing at the same time as exchanging the tires, although it is lip, it is no problem including the last time.
This review is about item#48795582.
Tire Recombination
5
From Japan
On 2017-11-25 22:40:11
Because it is cheap, it is now possible to exchange before cracking. It is more reasonable to replace with preventive maintenance than replacing it after it has deteriorated.
This review is about item#60999486.
Tire change
5
From Japan
On 2017-11-15 16:20:27
There was a thing that the cap was broken in what I bought this time.
This review is about item#48795582.
As a consumable item when exchanging tires.
4
From Japan
On 2017-11-07 04:29:56
Especially air leak has not occurred. I am using it without complaining.
This review is about item#60999486.
Tire rearrangement work
5
From Japan
On 2017-11-01 15:53:32
Although it is an essential item, I thought that there is no art but also cheap, I tried choosing. There is a sense of security.
This review is about item#48795582.
Replace the valve when replacing the tire! !
5
From Japan
On 2017-11-01 11:48:52
When exchanging the tire with the stand, we also exchanged valves. It is good to exchange cheaply because we charge the valve fee separately on the stand. Quality does not leak and there is no problem for now.
This review is about item#60999486.
Periodic exchange at tire change
5
From Japan
On 2017-10-20 08:44:36
When the air valve malfunctioned, the heat resistant core poly cap seemed to stop and I chose this product.
This review is about item#60999486.
Maintenance! !
3
From Japan
On 2017-10-16 01:23:49
It's been a while ago so it's okay so it will be fine
This review is about item#60999486.

Related Products