Buy more than* S$200* and get FREE SHIPPING

Multi Purpose Water Resistant Paper Set

4.62 (8)
Dimension (mm)
93x115, 93x115
Material
abrasive (silicon carbide), waterproof paper, Abrasive (silicon carbide), waterproof paper
Usage
Please get water-resistant paper wet with water sufficiently
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(36Sheet) 1 - 48795652 5.99 SGD
Shipped after 2018-04-23
1Set(36Sheet) 1 - 48795643 5.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
For machine maintenance
5
From Japan
On 2017-07-26 11:00:48
It is easy to use just cut into the palm size. It was made in Japan safe.
This review is about item#48795652.
Surface treatment of bathtub repair
5
From Japan
On 2017-05-08 13:03:12
Paper of easy to use size is set with several kinds of counts, it is convenient.
This review is about item#48795643.
Contact polishing
5
From Japan
On 2017-02-14 15:31:28
It was smaller than I imagined, but I can use it without problems. I am saved because I can save time and effort. Easy to shred and very easy to use
This review is about item#48795643.
Rust removal of metal surface
5
From Japan
On 2015-11-21 16:44:02
It is water resistant, and one is small, so it is easy to use.
This review is about item#48795643.
It is mainly used for polishing by friction, it has little influence, it is used to remove dirt from the ceramic toilet bowl and the washbowl in the washroom
3
From Japan
On 2015-10-17 00:19:33
Depending on how to use it is good to be reusable repeatedly. The cost per piece to purchase is also low, so it is saved because the frequency of use on the job is quite high.
This review is about item#48795652.
Automobile sheet metal repair
5
From Japan
On 2015-05-21 15:30:08
I am satisfied as DIY. Because it is a waste, I use it repeatedly by placing a weight stone and drying it.
This review is about item#48795643.
Car repair
5
From Japan
On 2015-02-13 20:33:30
I think that it is strong in water and the size is exactly good. It is easy to use, I would like to ask you continuously.
This review is about item#48795643.
Woodworking
4
From Japan
On 2013-12-12 14:11:58
I want you to improve your possession
This review is about item#48795643.

Related Products