Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Drilling Depth (mm) Hole Diameter (mm) Tensile Strength (kN) Deformed Bar Bolt Type Capacity (cm3) Capsule Length (mm) Capsule Diameter (phi mm) Acceptable Long-Term Tensile Strength (kN[kgf]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Drilling Depth (mm) Hole Diameter (mm) Tensile Strength (kN) Deformed Bar Bolt Type Capacity (cm3) Capsule Length (mm) Capsule Diameter (phi mm) Acceptable Long-Term Tensile Strength (kN[kgf]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 14.5, 16 (Max)70 D13 M12 10 83 13 11.3(1150) 1Box(5PC) 1 R-12N 48793412 14.99 SGD
In stock
200 23,24 - D19 M20 40 153 19 - 1Box(10PC) 1 R-19N 48793437 83.99 SGD
In stock
90 12, 12.5 (Max)55 D10 M10 6 90 10.5 M10/9.24(940),D10/9.40(950) 1Box(5PC) 1 R-10N 48793403 10.99 SGD
In stock
70 9 (Maximum) 30 D6 M8 3.3 70 8 M8 / 5.53 (560), D3 / 5.81 (590) 1Box(5PC) 1 R-8N 48793394 9.99 SGD
In stock
130 18, 19 (Maximum) 115 D16 M16 18 110 15 M16 / 18.9 (1920), D16 / 19.0 (1930) 1Box(25PC) 1 R-16N 48793421 129.99 SGD
In stock
300 30,32 - D25 M24 118 265 24.5 - 1Box(5PC) 1 R-25N 48793455 109.99 SGD
Shipped after 2018-05-01
250 26,28 - D22 M22 70 198 22 - 1Box(10PC) 1 R-22N 48793446 129.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Chemical anchor construction for waist wall
5
From Japan
On 2018-03-15 14:10:51
With the chemical anchor of the standard, this is the best cheap and enough to fix
This review is about item#48793403.
Fixation of equipment
5
From Japan
On 2018-01-17 23:30:38
Partly because the concrete was thin, the molten material passed down.
This review is about item#48793412.
Anchor of protruding sign
4
From Japan
On 2017-11-24 15:09:05
It was easy to construct and we were able to shorten the time. Delivery was saved the next day
This review is about item#48793412.
Angle shelf installation for installing air conditioner outdoor unit
4
From Japan
On 2017-05-09 14:59:18
Construction is quick and easy, but since it can not be ascertained whether the medicine is evenly wrapped around and attached to the anchor bolt, there is also uncertainty but there are quite a few variations in strength.
This review is about item#48793403.
Construction work
5
From Japan
On 2015-03-11 11:21:24
It was cheaper than other stores and it was saved.
This review is about item#48793412.

Related Products