Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Drilling Depth (mm) Hole Diameter (mm) Deformed Bar Bolt Type Capacity (cm3) Capsule Length (mm) Capsule Diameter (phi mm) Acceptable Long-Term Tensile Strength (kN[kgf]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Drilling Depth (mm) Hole Diameter (mm) Deformed Bar Bolt Type Capacity (cm3) Capsule Length (mm) Capsule Diameter (phi mm) Acceptable Long-Term Tensile Strength (kN[kgf]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 12,12.5 D10 M10 4 50 10.5 M10 / 2.61 (260), D10 / 2.39 (270) 1Box(5PC) 1 R-10SN 48793464 9.99 SGD
In stock
80 14.5,16 D13 M12 8.5 70 13 M12 / 7.04 (710), D13 / 7.04 (710) 1Box(5PC) 1 R-12SN 48793473 19.99 SGD
In stock
100 18,19 D16 M16 - 80 - M16/10.7(1100),D16/10.8(1100) 1Box(25PC) 1 R-16SN 48793482 129.99 SGD
In stock
180 26,28 D22 M22 54 152 22 M22/36.5(3720),D22/36.8(3750) 1Box(10PC) 1 R-22SN 48793507 129.99 SGD
Shipped after 2018-06-21
160 23,24 D19 M20 33 128 19 M20/28.6(2910),D19/29.1(2960) 1Box(10PC) 1 R-19SN 48793491 79.99 SGD
In stock
200 30,32 D25 M24 84 190 24.5 M24/45.6(4640),D25/45.3(4620) 1Box(5PC) 1 R-25SN 48793516 109.99 SGD
Shipped after 2018-06-21
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Attach the stainless steel fittings to the concrete wall with M10 bolts
4
From Japan
On 2017-01-26 10:29:36
In the unfamiliar and bolt insertion, there are cases where it fails because it becomes oblique.
This review is about item#48793464.
Maintenance
1
From Japan
On 2017-01-07 12:44:18
I have packed it with cement and metal parts of the same packing and it is confirmed whether it is cracked but it seems to be used fortunately but I think if there is a little more concern.
This review is about item#48793473.
Used as fixing anchor
5
From Japan
On 2016-10-15 14:55:01
We are delivering them together with products as specified by customers. I will be saved if it is a bit cheaper.
This review is about item#48793464.
Anchor work
5
From Japan
On 2015-05-09 13:17:50
I received it from the order in one day. Thank you for the quick response.
This review is about item#48793473.
Installation of mechanical equipment
3
From Japan
On 2013-08-11 08:31:19
I was in trouble because the delivery date took too long.
This review is about item#48793491.

Related Products