Buy more than* S$200* and get FREE SHIPPING

Clear Safety Glasses

4.31 (16)
Material (lens)
Polycarbonate
Functions
Lens angle adjustment, length adjustment vine, nose pad with
Lens Color
Clear
Standard
JIS T8147, ANSI Z87
Weight (g)
31
Color
Clear
Specification
Anti-fog, cut resistant, UV cut, chemical resistance
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 11471-00000 49525725 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 6
3 star 1
2 star 1
1 star 0
Review Rating: 4.31
16 Customer Reviews
The reviews are automatic translation.
Eye protection during work
4
From Japan
On 2017-11-28 22:39:15
I have a slight pain in my nose. It may be a problem of salt plum with nose bridge. Living creatures are individual differences intensely, I think that there are fewer ones that fit anyone, but I'm happy if my nose is soft for a while.
This review is about item#49525725.
Mowing and pruning work
4
From Japan
On 2017-09-16 17:55:10
It is light and it is just fine to fit and fit. It is better to have UV cut. I usually do not wear glasses, so I had my ears hurt somewhat if I had taken half a day. As far as I can not get scratched, I think there is also durability.
When riding a bicycle
5
From Japan
On 2017-05-21 16:27:15
When riding a bicycle at night, small bugs are easy to see in the summer especially when it is the naked eye. Before I was wearing ordinary Date glasses, winds caught from the side and insects jumped in there. With this protective eyeglasses, it will be fine as it will fit closely along the face curve like sports sunglasses. It is cospa good so you can fine-tune tuning.
This review is about item#49525725.
When using router or sander in woodworking
5
From Japan
On 2017-04-24 18:02:59
Very lightweight, fitting length is preeminent because it can adjust the length of the crane. Both sides are covered tightly so that you can put on the cover, you can work with confidence.
This review is about item#49525725.
Pruning of standing trees, mowing
2
From Japan
On 2017-02-17 11:03:34
Silicon portion hitting the nose immediately comes off. Because the glasses are in close contact with the face, in the summer the sweat gathers in the lens part when you are working. Because it is hard to see, when wiping with a towel, the silicon part easily broke. If you are not careful, you may drop and lose it.
This review is about item#49525725.
Grinder work
4
From Japan
On 2016-03-30 16:33:13
The feeling of use is good. Durability is now.
This review is about item#49525725.
work
5
From Japan
On 2016-03-16 13:50:30
It is cheap, but it is very easy to use.
This review is about item#49525725.
Control during agricultural work etc.
5
From Japan
On 2016-03-07 20:52:27
As the anti-fogging effect works, it is better not to fog during work. Next time I would like to purchase a different color.
This review is about item#49525725.
When cutting tool is used
5
From Japan
On 2016-02-03 15:26:56
It did not become cloudy, the athlete-like design was also popular.
This review is about item#49525725.
Farm work
3
From Japan
On 2015-11-08 10:20:25
It is good when looking at the front, but when looking at the side it makes it a bit disturbing where you hit the nose.
This review is about item#49525725.

Related Products