Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Deposit Certificates

4.00 (6)
Size after Separating Perforation (mm)
105x144
Number of Copies
3
Hole Intervals (mm)
80
Display Items
1. Your deposit certificate (copy), 2. Exchange for your card, 3. Your deposit certificate
Size
A6 vertical
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(50Set) 1 BS1501 48827606 5.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Receiving money etc.
3
From Japan
On 2018-02-16 11:15:02
When keeping money as a lump sum, it is very useful. It is good that it is made of 3 copies and the top one is the store's side.
This review is about item#48827606.
When a product ceases to exist
5
From Japan
On 2018-02-06 14:58:02
Although I am using it at the time of customer 's deposit, I am using three copies and there is one color paper, so hand it over to the customer, it is very easy to use and the price is also cheap, so it is handy .
This review is about item#48827606.
I used it at the time of vehicle inspection
5
From Japan
On 2017-10-17 14:56:34
It was very good I thought about buying again when it runs out.
This review is about item#48827606.
Deposit of repair goods
1
From Japan
On 2017-07-27 21:25:12
The amount of the stamp duty is selling products that should be discarded if it is old.
This review is about item#48827606.
Used as depositary certificate
5
From Japan
On 2016-03-08 16:58:40
No problem
This review is about item#48827606.
As a reply for repairs
5
From Japan
On 2014-05-06 18:46:16
I am always saved. It is just right to spend three in spelling and to use it in my house.
This review is about item#48827606.

Related Products