The reviews are automatic translation.
Used for snow removal due to rain, wind and snow
From Japan
On 2018-01-11 15:36:31
The yellow lens is very satisfied with the irregularities of the snow.
It is easy to use because the wind and snow from around the lens do not irritate the eyes.
Cycling, commuting
From Japan
On 2017-11-29 19:59:18
I wanted glasses that I can use even at night, so I was just fine.
It is wonderful to be able to adjust the length of the side frame up and down, long and short!
Outdoor farming work
From Japan
On 2017-05-19 22:12:21
Since the contrast is clear with the yellow lens, it is useful in the evening work that is particularly dim. (It may be an illusion, but when I take off my sunglasses I am surprised to see that it is so dark.
Since it gets dark right now, work time can be long.
From Japan
On 2017-01-05 16:16:52
It is light, wide field of vision, there is no pressure feeling well, and it is easy to check work and location even in dark places.
Temporary payment, logging work etc.
From Japan
On 2016-03-12 16:47:10
It fits comfortably to the face, so there is a sense of security. Since you can adjust the vine, temple is easy without pain. I will try using it hard in real work now. It is the best if it is not cloudy. Hass ○ ○ ... It may be better than cheaper.
Maintenance
From Japan
On 2016-03-11 14:42:19
Light and color is also good. Since angle does not change, I'm concerned about digging into my cheeks I wish I could change the angle
Mowing
From Japan
On 2016-01-14 15:06:42
no problem. It is cool and lightweight.
work
From Japan
On 2015-12-03 18:47:23
Is good.
Work, Cycling
From Japan
On 2015-12-03 14:47:45
I am handy when working in a little dark place or cycling in the evening.
work
From Japan
On 2015-09-29 12:40:57
It is easy to use for the price.