Buy more than* S$200* and get FREE SHIPPING

BX Protective Eyewear Light Blue Anti-Fog Lens

4.27 (11)
Material (lens)
Polycarbonate
Lens Color
Blue
Standard
ANSI Z87
Weight (g)
31
Specification
Anti-fog, cut resistant, UV cut, chemical resistance Lens angle adjustment, temple length adjustment, nose pad
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 11523-00000 49525743 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 4.27
11 Customer Reviews
The reviews are automatic translation.
Outdoor farming work
2
From Japan
On 2017-05-19 22:21:18
Blue lens was a product premised indoor use. I tried to use it outdoors, but (in my case) it does not fit colorfully? It seemed like. I will read the description carefully from next time and order. Reflection
This review is about item#49525743.
Field work, height work
4
From Japan
On 2016-10-13 16:24:04
It is a light blue lens, so it is appreciative that it can be used until dusk. Although it was about mirror processing in the product explanation, in fact it is not such a thing. Please give an accurate notation.
This review is about item#49525743.
Grinder work
5
From Japan
On 2016-01-14 15:02:10
It is light and easy to put on. Cool.
This review is about item#49525743.
Maintenance
5
From Japan
On 2015-12-03 18:57:25
Is good.
This review is about item#49525743.
Polishing work etc.
5
From Japan
On 2015-11-15 21:51:33
It is light and does not get tired even if it is used for a long time.
This review is about item#49525743.
work
5
From Japan
On 2015-09-29 12:40:33
It is easy to use for the price.
This review is about item#49525743.
Civil engineering work
3
From Japan
On 2015-01-18 20:38:51
Surprisingly I got scratched immediately. It was good that there was no polarity at all.
This review is about item#49525743.
For cycling (commuting)
5
From Japan
On 2014-09-09 14:37:42
Using a yellow lens of the same model, the fit was good, so try different lenses ... There are mirror lens processing, but you can see the eyes from the outside with thin mirrors. Light blue is a feeling close to clear, it is feeling that it can be used even at night.
This review is about item#49525743.
Grinder work
4
From Japan
On 2014-06-24 17:22:35
It does not become cloudy even when it is used simultaneously with a mask. I was concerned about the difference in the heights of the left and right ears. The other is a passing score.
This review is about item#49525743.
For infection prevention
5
From Japan
On 2013-05-29 14:03:44
I was surprised! I will follow this word. Even when using a mask, it does not really cloudy. The size of the lens is exactly right. At this price it is a wonderful goggle.
This review is about item#49525743.

Related Products