Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Tool Bag

4.26 (42)
Number of Pockets
(Outside) 8 places (inside) 8 places
Body Dimensions (Length x Width x Height) (mm)
410x280x280
Withstand Load (kg)
20
Weight (kg)
0.8
Material
600x300D
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MR-410 48827563 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 25
4 star 5
3 star 10
2 star 2
1 star 0
Review Rating: 4.26
42 Customer Reviews
The reviews are automatic translation.
Automotive tool, rescue set storage
5
From Japan
On 2018-04-11 22:13:04
Before, purchase a smaller one of this, make it better, easy to use and reasonable, so purchase additional. I like it because the making is solid and the red color stands out.
This review is about item#48827563.
Tool holder
3
From Japan
On 2018-03-27 09:37:03
Though it can be used as it is, things with the same amount of money are fashionable even in things of mass retailers.
This review is about item#48827563.
Used for testing by an electrician
3
From Japan
On 2018-03-10 14:45:20
I tried to use it for an electrician's exam, but I gave up because it is bigger than I expected
This review is about item#48827563.
Electric tool storage
5
From Japan
On 2017-12-13 16:00:48
Ideal for storage of electric tools because the entrance opens wide because it is solid in price
This review is about item#48827563.
Tool holder
4
From Japan
On 2017-12-12 18:04:30
There are lots of pockets inside with firm making, I think that the size is exactly better than the price. I just do not need letters of monotone
This review is about item#48827563.
Inspection of electrical equipment During maintenance work
5
From Japan
On 2017-11-29 19:01:57
I want a big size, without the inner pocket. 500 × 300 × 300
This review is about item#48827563.
Put the tool in and carry it
5
From Japan
On 2017-11-23 06:49:42
A wire is in the mouth of the back, it opens wide, so it is easy to put various tools When not entering, move the tool with putting the mouth of the bag open I will.
This review is about item#48827563.
Maintenance of the motorcycle
5
From Japan
On 2017-11-20 22:35:08
I am satisfied that the making is solid. Why should we have variations in size? For example, small articles for commuting, lunch box insertion, etc.
This review is about item#48827563.
It is used for a tool holder for automobile maintenance.
5
From Japan
On 2017-11-09 14:42:01
I also like the display of coloring, monochrome, just fine.
This review is about item#48827563.
For in-car use
5
From Japan
On 2017-09-01 17:20:25
I was deeply moved because it was not cheap. I was happy that the logo is embroidery. The function was completely no problem, I thought it was too good.
This review is about item#48827563.

Related Products