Buy more than* S$200* and get FREE SHIPPING

Weatherproof Sign Label Seal, Matte Film, White

4.00 (1)
...see all>
Product Options
ADD TO CART
Surface Mounting Thickness (mm) Material Compatible Label Thickness (mm) Standard Overall Thickness (mm) Lanel Size (mm) Sheet Size (mm) Number of Labels Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Mounting Thickness (mm) Material Compatible Label Thickness (mm) Standard Overall Thickness (mm) Lanel Size (mm) Sheet Size (mm) Number of Labels Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 0.08, 0.08, 0.08 0.16, 0.16, 0.16 38.1x21.2, 38.1x21.2, 38.1x21.2 A4(210x297), A4(210x297), A4(210x297) - 1copy(5sheet) 1 31073 24792538 12.99 SGD
In stock
- - - - 0.08, 0.08, 0.08 0.16, 0.16, 0.16 50x30, 50x30, 50x30 A4(210x297), A4(210x297), A4(210x297) - 1copy(5sheet) 1 31072 24792522 12.99 SGD
In stock
- - - - 0.08 0.16 35x12 A4(210x297) - 1copy(5sheet) 1 31074 24792547 12.99 SGD
In stock
24 face 0.16, (label card section) 0.08 Polyester film, laser-only coating Laser printers, copiers - - 64x33.86 A4(210x297) 120 sheets (24 face sheet x5) 1PC(5Sheet) 1 31071 48827712 12.99 SGD
In stock
12 face 0.16, (label card section) 0.08 Polyester film, laser-only coating Laser printers, copiers - - 86.4x42.3 A4(210x297) - 1PC(5Sheet) 1 31070 48827703 13.99 SGD
In stock
Four sides 0.16, (label card section) 0.08 Polyester film, laser-only coating Laser printers, copiers - - 99.1x139 A4(210x297) 20 sheets (4 Side x 5 sheet) 1PC(5Sheet) 1 31069 48827694 12.99 SGD
In stock
One side 0.16, (label card section) 0.08 Polyester film, laser-only coating Laser printers, copiers - - 210x297 A4(210x297) 30 sheets (one side) 1PC(30Sheet) 1 31047 48827685 60.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Address / article display for box box
4
From Japan
On 2016-03-01 15:30:24
Because it is outdoor correspondence, it is hard to deteriorate even when it is attached to a moving box.
This review is about item#48827694.

Related Products