Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

14.4V Special Charger

3.94 (17)
Charging Time (hours)
About 1
Power Consumption (VA)
50
Output Current (A)
1.5
Output Voltage (V)
14.4
Cord Length (m)
About 1.8
Voltage (V)
AC100
Cycle(Hz)
50/60
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MBC-144Li 49525296 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 4
3 star 4
2 star 2
1 star 0
Review Rating: 3.94
17 Customer Reviews
The reviews are automatic translation.
charging
2
From Japan
On 2018-04-09 13:17:58
Just by starting charging, I'm concerned about the burning smell like when charging a smartphone for a long time and igniting it.
This review is about item#49525296.
When charging
5
From Japan
On 2017-07-24 22:19:58
very good. It is an indispensable item when charging the drill driver.
This review is about item#49525296.
Charging the battery
2
From Japan
On 2017-06-27 16:18:26
I think it is expensive. I think that versatility is not so high, but at least it is not about half the price with batteries.
This review is about item#49525296.
When charging
4
From Japan
On 2017-06-19 14:00:05
I think charge time is short and good. The green of the light is difficult to see.
This review is about item#49525296.
Charging the battery
3
From Japan
On 2016-11-28 09:22:21
Is the charger defective or poor contact? Battery charge impossible without energization and charging indication
This review is about item#49525296.
For charging
5
From Japan
On 2015-09-10 05:25:32
Charging time is short and it is useful.
This review is about item#49525296.
Screw wood, drill iron plate
5
From Japan
On 2015-06-22 20:03:27
It is compact and has a short charging time.
This review is about item#49525296.
To charge the battery pack
5
From Japan
On 2015-05-04 17:04:45
It is not heavy Easy to use The state of charge is also easy to understand and easy to use.
This review is about item#49525296.
Organization of office
3
From Japan
On 2015-03-25 02:09:47
Since it is a charger, there is not much impression, but charging time is short. Handling is normal.
This review is about item#49525296.
Battery charging
4
From Japan
On 2015-01-23 23:31:58
There is no particular problem, and if you look at the sticker attached to the main unit, how to use it is obvious. The difficulty was that the seal was a finish that seemed to be peeling off immediately. If you sell it for household use, is not it more kind and safe to make sure that the charging terminal is not touched?
This review is about item#49525296.

Related Products