Buy more than* S$200* and get FREE SHIPPING

Plug Coupler

5.00 (1)
Caution
Sockets of different sizes cannot be connected to the plug.
Purpose
Hydraulic equipment, hydraulic piping, water piping
Compatible Fluid
Water, steam, salt water, such as hydraulic oil
Material (O-Rings)
Viton (FMP)
Operating Temperature Range (deg C)
-20 to +180
...see all>
Product Options
ADD TO CART
Weight (g) Material (Body) Dimension Dmax (phi mm) Model Connection Shape Dimensions T (inch) Pressure Resistance (MPa) Dimension d (phi mm) Maximum Working Pressure (MPa) Screw Diameter Nominal Diameter Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Material (Body) Dimension Dmax (phi mm) Model Connection Shape Dimensions T (inch) Pressure Resistance (MPa) Dimension d (phi mm) Maximum Working Pressure (MPa) Screw Diameter Nominal Diameter Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
42 StainlesssteelSUS304 19(HEX) TS-3 Socket/femalethread(F) R3/8 10 10 7.5 R3/8 41706 43 1PC 1 TS-3PM-SUS 47307032 14.99 SGD
In stock
78 StainlesssteelSUS304 23(HEX) TS-4 Socket/femalethread(F) R1/2 10 13 7.5 R1/2 ½inch 52 1PC 1 TS-4PM-SUS 47307041 22.99 SGD
In stock
24 StainlesssteelSUS304 11(HEX) TS-1 Socket/femalethread(F) R1/8 10 5 7.5 R1/8 8-inch 32 1PC 1 TS-1PM-SUS 47307014 10.99 SGD
In stock
30 StainlesssteelSUS304 17(HEX) TS-2 Socket/femalethread(F) R1/4 10 7 7.5 R1/4 ¼inch 38 1PC 1 TS-2PM-SUS 47307023 10.99 SGD
In stock
138 Stainless steel (SUS304) 29(HEX) TS-6 Seo socket / female thread (F) R3/4 6.5 17 4.5 R3/4 ¾ inch 59 1PC 1 TS-6PM-SUS 47307057 39.99 SGD
In stock
300 Stainless steel (SUS304) 38(HEX) TS-8 Seo socket / female thread (F) R1 6.5 24 4.5 R1 1 inches 74 1PC 1 TS-8PM-SUS 47307066 71.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
With a high pressure washer
5
From Japan
On 2016-11-10 15:47:14
I bought it because it was cheaper than a nearby hardware store. Because it is a special one, it is hard to sell it if it is a home center.
This review is about item#47307023.

Related Products