Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Plug Coupler For Valveless Medium Pressure, Stainless Steel, For Mounting Male Screws

4.00 (4)
Caution
Sockets of different sizes cannot be connected to the plug.
Purpose
Hydraulic equipment, hydraulic piping, water piping etc.
...see all>
Product Options
ADD TO CART
Pressure Resistance (MPa) Material (O-Rings) Dimension d (phi mm) Maximum Working Pressure (MPa) Screw Diameter Nominal Diameter Dimensions L (mm) Dimension Dmax (phi mm) Operating Temperature Range (deg C) Connection Shape Weight (g) Dimensions T (inch) Material (Body) Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pressure Resistance (MPa) Material (O-Rings) Dimension d (phi mm) Maximum Working Pressure (MPa) Screw Diameter Nominal Diameter Dimensions L (mm) Dimension Dmax (phi mm) Operating Temperature Range (deg C) Connection Shape Weight (g) Dimensions T (inch) Material (Body) Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - 1PC 1 TS-3PF-SUS 47307154 14.99 SGD
Shipped after 2018-06-25
6.5 Viton (FMP) 26 4.5 Rc 1 1 inches 59 41(HEX) -20 to +180 Seo socket / male thread (M) 240 Rc1 Stainless steel (SUS304) TS-8 1PC 1 TS-8PF-SUS 47307181 71.99 SGD
Shipped after 2018-07-02
6.5 Viton (FMP) 17 4.5 Rc 3/4 ¾ inch 50 35(HEX) -20 to +180 Seo socket / male thread (M) 161 Rc3/4 Stainless steel (SUS304) TS-6 1PC 1 TS-6PF-SUS 47307172 42.99 SGD
Shipped after 2018-06-25
10 Viton (FMP) 7 7.5 Rc 1/4 ¼inch 32 17(HEX) -20 to +180 Socket/malethread(M) 16 Rc1/4 StainlesssteelSUS304 TS-2 1PC 1 TS-2PF-SUS 47307145 10.99 SGD
Shipped after 2018-06-25
10.0 Viton (FMP) 5 7.5 Rc 1/8 8-inch 25 14(HEX) -20 to +180 Seo socket / male thread (M) 13 Rc1/8 Stainless steel (SUS304) TS-1 1PC 1 TS-1PF-SUS 47307136 10.99 SGD
Shipped after 2018-06-25
10.0 Viton (FMP) 13 7.5 Rc 1/2 ½ inch 44 26(HEX) -20 to +180 Seo socket / male thread (M) 78 Rc1/2 Stainless steel (SUS304) TS-4 1PC 1 TS-4PF-SUS 47307163 22.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Air control unit
1
From Japan
On 2017-08-20 07:35:03
The bottom neck size was too short for the opponent's coupling. Air leaks. I would like more prepared items (dimensions) to select.
This review is about item#47307145.
High Pressure Cleaning
5
From Japan
On 2017-02-05 19:09:45
I am saved all the time, it is cheap and you can make things that are solid, how wonderful it is. I wish for the future to make good goods inexpensively.
This review is about item#47307136.
Connection of hose of high pressure washer
5
From Japan
On 2016-06-23 07:48:05
Since connection with other manufacturer's coupler is also possible, there is nothing wrong.
This review is about item#47307154.
Product manufacturing
5
From Japan
On 2016-05-06 17:22:25
Products that are 1/8 inch in size have only seen the product position of the Osaka soul brand product (manufactured by Yoshida Works), but thankfully because they can be purchased at an affordable price.
This review is about item#47307136.

Related Products