Buy more than* S$200* and get FREE SHIPPING

Plug Coupler

Caution
Sockets of different sizes cannot be connected to the plug.
Purpose
Hydraulic equipment, hydraulic piping, water piping etc.
Compatible Fluid
Water, steam, salt water, such as hydraulic oil
Material (O-Rings)
Viton (FMP)
Operating Temperature Range (deg C)
-20 to +180
...see all>
Product Options
ADD TO CART
Other Side's Hose Size Pressure Resistance (MPa) Dimension T (phi mm) Dimension d (phi mm) Maximum Working Pressure (MPa) Nominal Diameter Dimensions L (mm) Weight (g) Dimensions T (inch) Material (Body) Dimension Dmax (phi mm) Model Connection Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Other Side's Hose Size Pressure Resistance (MPa) Dimension T (phi mm) Dimension d (phi mm) Maximum Working Pressure (MPa) Nominal Diameter Dimensions L (mm) Weight (g) Dimensions T (inch) Material (Body) Dimension Dmax (phi mm) Model Connection Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Halfhose 10 15 10 7.5 ½inch 69 69 Half(hose) StainlesssteelSUS304 22 TS-4 Socket/hosenipple(H) 1PC 1 TS-4PH-SUS 47307102 22.99 SGD
In stock
- 6.5 21 15 4.5 ¾ inch 80 124 - Stainless steel (SUS304) 28 TS-6 Seo socket / hose nipple (H) 1PC 1 TS-6PH-SUS 47307111 42.99 SGD
Shipped after 2018-06-01
Quarter hose 10.0 9 5 7.5 ¼ inch 53 33 - Stainless steel (SUS304) 14 TS-2 Seo socket / hose nipple (H) 1PC 1 TS-2PH-SUS 47307084 10.99 SGD
In stock
1/8 hose 10.0 6.5 3 7.5 8-inch 42 12 - Stainless steel (SUS304) 12 TS-1 Seo socket / hose nipple (H) 1PC 1 TS-1PH-SUS 47307075 11.99 SGD
Shipped after 2018-06-01
1 hose 6.5 27 19 4.5 1 inches 96 315 - Stainless steel (SUS304) 40 TS-8 Seo socket / hose nipple (H) 1PC 1 TS-8PH-SUS 47307127 68.99 SGD
Shipped after 2018-06-01
3/8 hose 10.0 11.3 7 7.5 2014/03/08 60 37 - Stainless steel (SUS304) 18 TS-3 Seo socket / hose nipple (H) 1PC 1 TS-3PH-SUS 47307093 14.99 SGD
In stock
ADD TO CART

Related Products