Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Coupler Socket

5.00 (3)
Caution
Sockets of different sizes cannot be connected to the plug.
Purpose
Hydraulic equipment, hydraulic piping, water piping etc.
Compatible Fluid
Water, steam, salt water, such as hydraulic oil
Material (O-Rings)
Viton (FMP)
Operating Temperature Range (deg C)
-20 to +180
...see all>
Product Options
ADD TO CART
Nominal Diameter Dimensions L (mm) Weight (g) Dimension Dmax (phi mm) Material (Body) Connection Shape Model Dimensions T (inch) Pressure Resistance (MPa) Dimension d (phi mm) Maximum Working Pressure (MPa) Screw Diameter Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter Dimensions L (mm) Weight (g) Dimension Dmax (phi mm) Material (Body) Connection Shape Model Dimensions T (inch) Pressure Resistance (MPa) Dimension d (phi mm) Maximum Working Pressure (MPa) Screw Diameter Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
¾ inch 64 335 45 Stainless steel (SUS304) Seo socket / female thread (F) TS-6 R3/4 6.5 17 4.5 R3/4 35(HEX) 1PC 1 TS-6SM-SUS 47307233 88.99 SGD
In stock
8-inch 30 27 18 Stainless steel (SUS304) Seo socket / female thread (F) TS-1 R1/8 10.0 5 7.5 R1/8 14(HEX) 1PC 1 TS-1SM-SUS 47307197 22.99 SGD
In stock
1 inches 74 628 58 Stainless steel (SUS304) Seo socket / female thread (F) TS-8 R1 6.5 24 4.5 R1 46(HEX) 1PC 1 TS-8SM-SUS 47307242 -
Discontinued
[x]
¼inch 42 65 24 StainlesssteelSUS304 Socket/femalethread(F) TS-2 R1/4 10 7 7.5 R1/4 19(HEX) 1PC 1 TS-2SM-SUS 47307206 28.99 SGD
In stock
41706 45 93 28 StainlesssteelSUS304 Socket/femalethread(F) TS-3 R3/8 10 10 7.5 R3/8 23(HEX) 1PC 1 TS-3SM-SUS 47307215 37.99 SGD
In stock
½inch 54 166 35 StainlesssteelSUS304 Socket/femalethread(F) TS-4 R1/2 10 13 7.5 R1/2 29(HEX) 1PC 1 TS-4SM-SUS 47307224 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used for hose connection of high pressure washer
5
From Japan
On 2017-06-28 19:48:29
Because it attaches to the tip of the hose, it will inevitably drop or drag it to the ground but it is safe to make it with stainless steel.
This review is about item#47307215.
Product manufacturing
5
From Japan
On 2016-05-06 17:24:52
Please keep it in stock all the time.
This review is about item#47307197.
High pressure washer hose connection
5
From Japan
On 2016-04-30 22:53:43
I have used it for more than 1 year, and it is an additional purchase. I can not find a problem at the moment. I would rather recommend it.

Related Products