Buy more than* S$200* and get FREE SHIPPING

Stainless Steel AY Plug Bolt, AS Type

5.00 (3)
...see all>
Product Options
ADD TO CART
Compatible Bolt Diameter Tensile Strength (kN) Boring Length (mm) Drill Diameter (phi mm) Outside Dimension (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Bolt Diameter Tensile Strength (kN) Boring Length (mm) Drill Diameter (phi mm) Outside Dimension (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M4x25, M4x25 4.5, 4.5 25, 25 7.5, 7.5 7.0x17.5, 7.0x17.5 stainless, Stainless 1Box(100PC) 1 SAY-425AS 46826963 47.99 SGD
Shipped after 2018-05-28
M5x30 6.1 30 8.5 8.0x20.0 stainless 1Box(100PC) 1 SAY-530AS 46826972 66.99 SGD
Shipped after 2018-05-28
M6x40, M6x40 9.3, 9.3 40, 40 11.0, 11 10.5x28.5, 10.5x28.5 stainless, Stainless 1Box(50PC) 1 SAY-640AS 46826981 50.99 SGD
Shipped after 2018-05-28
M12x60, M12x60 25.1, 25.1 60, 60 20.0, 20.0 19.2x42.5, 19.2x42.5 stainless, Stainless 1Box(10PC) 1 SAY-1260AS 46827015 45.99 SGD
Shipped after 2018-06-04
W3/8x50, W3/8x50 23.0, 23.0 50, 50 18.0, 18.0 17.5x37.5, 17.5x37.5 stainless, Stainless 1Box(15PC) 1 SAY-3050AS 46827024 49.99 SGD
Shipped after 2018-06-04
M8x45, M8x45 14.7, 14.7 45, 45 14.0, 14.0 13.5x32.0, 13.5x32.0 stainless, Stainless 1Box(30PC) 1 SAY-845AS 46826997 50.99 SGD
Shipped after 2018-05-28
M10x50, M10x50 23.0, 23.0 50, 50 18.0, 18.0 17.5x37.5, 17.5x37.5 stainless, Stainless 1Box(15PC) 1 SAY-1050AS 46827006 46.99 SGD
Shipped after 2018-05-30
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Equipment installation
5
From Japan
On 2018-04-19 23:05:40
I am very satisfied. The price is also cheap, so I would like to continue using it
This review is about item#46826972.
Fixing the hinge of the gate, etc.
5
From Japan
On 2017-09-06 15:54:15
There was a memorization that the thread mountain became stupid and idly spun by the same kind of resin made by the same type before, although it remembered that it was struggling, this is securely fixed securely without such a thing.
This review is about item#46826997.
Electrical construction
5
From Japan
On 2016-01-26 16:57:53
Manchuku
This review is about item#46826981.

Related Products