Buy more than* S$200* and get FREE SHIPPING

Carrier Bags

4.75 (16)
Caution
* Do not repeatedly use it because this is disposable one-way types. Do not use it in water, such as rivers because there is a possibility of causing degradation and damages, etc. * Do not fall it to the ground from a high place in order to pack more earth and sand. It cause degradation and damage, etc.
Type
Round 1000kg type, with lid
Weight (kg)
20
Dimension (mm)
Phi1100x1100 + 750
Material
PP
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(10Sheet) 1 1100phi 48827825 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 13
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
16 Customer Reviews
The reviews are automatic translation.
Dismantling
5
From Japan
On 2016-04-25 17:00:50
We use it when sorting out disassembly. Even cheap, it is strong.
This review is about item#48827825.
Collection of garbage generated at construction site
5
From Japan
On 2015-09-15 16:44:04
It is cheaper than the ones sold at general shops, and the quality has not changed. I would like to continue doing it in the future.
This review is about item#48827825.
Construction site
5
From Japan
On 2015-08-19 20:18:43
I am thankful that the product is also shipped fast. However, even if the shipping company has difficulties and shipped quickly, it will be meaningless after 3 or 4 days. Next, I will change the shipping company and carry it.
This review is about item#48827825.
Earth Putting
5
From Japan
On 2015-07-23 15:46:29
I am satisfied with reasonable price because it is necessary on a regular basis.
This review is about item#48827825.
For conveying waste such as waste emitted by lumber
5
From Japan
On 2015-07-06 10:40:56
There is a cord for fishing for fishing on the bottom and it is convenient. The price is reasonable ....
This review is about item#48827825.
Scrap
4
From Japan
On 2015-07-03 17:17:33
The weak light fastness is inevitable with this cospa, is not it?
This review is about item#48827825.
Transport of sand and waste materials
5
From Japan
On 2015-06-12 18:36:51
Sewing is also firm and durable! The bottom string is convenient! Cost performance is the best! It is satisfying to purchase at a low price. If it runs out, I will purchase it again.
This review is about item#48827825.
Storage and transportation of crushed bamboo
5
From Japan
On 2015-02-03 21:14:29
I am satisfied with durability
This review is about item#48827825.
For primary storage of waste
5
From Japan
On 2015-01-30 13:39:57
It is satisfactory in terms of cost, there is no problem in use at all.
This review is about item#48827825.
Earth clasp
5
From Japan
On 2015-01-20 18:19:59
I am using it soon. If durability is good, I think I will repeat.
This review is about item#48827825.

Related Products