Buy more than* S$200* and get FREE SHIPPING

Curing Tape

3.67 (176)
Tensile Strength (N/10mm)
36.5
Adhesive
Acrylic
Tape Thickness (mm)
0.15
Extensibility (%)
27
Tape Length (m)
25
Base Material
Polyethylene Cross
Tape Width (mm)
50
Type
Weak adhesive
Color
Green
...see all>
Product Options
ADD TO CART
Adhesive Force (N/25mm) Adhesive Power (N/10mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Force (N/25mm) Adhesive Power (N/10mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.2 2.2 1Roll 1 mono627 50316077 -
Discontinued
[x]
- 2.04 1Box(30Roll) 1 mono627 50316061 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 70
4 star 40
3 star 30
2 star 10
1 star 26
Review Rating: 3.67
176 Customer Reviews
The reviews are automatic translation.
Concrete protection
2
From Japan
On 2017-11-30 10:42:24
It stuck to the concrete surface and it was hard to peel off. I do not want to paste on concrete.
This review is about item#50316077.
Painting work
5
From Japan
On 2017-11-23 20:17:17
It is user-friendly and performance is not problematic. It is convenient to use for various purposes. It will also serve as a substitute for first aid at the worksite and tags.
This review is about item#50316077.
Working mark
3
From Japan
On 2017-08-06 17:26:02
If possible, it may be a little more adhesive. When compared with the normal type, it may peel off depending on the surface.
This review is about item#50316077.
Machine maintenance
3
From Japan
On 2017-05-31 17:59:02
There is no adhesion than normal curing tape, but it is thin to write letters with ballpoint pen on tape. I use it by choosing curing tape considering how to use it.
This review is about item#50316077.
By car in the instrument panel, when removing the bumper etc
5
From Japan
On 2017-05-21 20:42:54
When removing the bumper and parts, it sticks to prevent scratches. Even if it is very adhesive, it is a product you are having trouble, but this is just fine. You can easily cut with your hands.
This review is about item#50316077.
When packing
1
From Japan
On 2017-04-26 17:20:11
Stickiness is weak and it peels off quickly. Not suitable for normal use
This review is about item#50316061.
Seat for curing
5
From Japan
On 2017-03-21 17:08:09
There is no residue left over at low cost, and it can be used safely inside the building.
This review is about item#50316061.
Painting etc.
1
From Japan
On 2017-02-03 14:38:12
When the tape seam is diagonal and cut by hand, it becomes oblique.
This review is about item#50316077.
When temporarily stopped
1
From Japan
On 2016-11-27 20:26:14
I understand weak adhesion which is too weak to use, but it is too weak so it is better to describe the application clearly.
This review is about item#50316077.
We used it for assembly of electronic parts assembly.
3
From Japan
On 2016-08-30 18:04:58
We used it for assembly of electronic parts assembly.
This review is about item#50316077.

Related Products