Buy more than* S$200* and get FREE SHIPPING

Safety Toe Sneakers

3.50 (2)
Material (toe core)
steel, Steel
Foot Width
4E, 4E
Standard Weight (g/1 leg)
360(26.0), 360(26.0)
Material (Sole)
EVA, synthetic rubber, EVA, synthetic rubber
Material (Skin)
Artificial leather, Artificial leather
Specification
Oil proof, anti-slip, Oil resistant, anti-slid
...see all
Product Options
ADD TO CART
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28, 28 Black x Silver, Black x Silver 1Pair 1 A1701 48827947 49.85 SGD
In stock
27, 27 Black x Silver, Black x Silver 1Pair 1 A1701 48827931 49.85 SGD
In stock
26.5, 26.5 White x Green, WhitexGreen 1Pair 1 A1702 48828001 49.85 SGD
Shipped after 2017-03-01
27, 27 White x Green, WhitexGreen 1Pair 1 A1702 48828017 49.85 SGD
Shipped after 2017-03-01
28, 28 White x Green, WhitexGreen 1Pair 1 A1702 48828026 49.85 SGD
In stock
24.5, 24.5 White x Green, WhitexGreen 1Pair 1 A1702 48827965 47.00 SGD
Shipped after 2017-03-01
25, 25 White x Green, WhitexGreen 1Pair 1 A1702 48827974 47.00 SGD
Shipped after 2017-03-01
25.5, 25.5 White x Green, WhitexGreen 1Pair 1 A1702 48827983 49.85 SGD
Shipped after 2017-03-01
26, 26 White x Green, WhitexGreen 1Pair 1 A1702 48827992 49.85 SGD
Shipped after 2017-03-01
22.5, 22.5 Black x Silver, BlackxSilver 1Pair 1 A1701 48827843 47.00 SGD
In stock
23, 23 Black x Silver, BlackxSilver 1Pair 1 A1701 48827852 47.00 SGD
In stock
29, 29 Black x Silver, BlackxSilver 1Pair 1 A1701 48827956 49.85 SGD
Shipped after 2017-03-01
23.5, 23.5 Black x Silver, BlackxSilver 1Pair 1 A1701 48827861 47.00 SGD
In stock
24, 24 Black x Silver, BlackxSilver 1Pair 1 A1701 48827877 47.00 SGD
Shipped after 2017-03-01
24.5, 24.5 Black x Silver, BlackxSilver 1Pair 1 A1701 48827886 47.00 SGD
In stock
25, 25 Black x Silver, BlackxSilver 1Pair 1 A1701 48827895 47.00 SGD
Shipped after 2017-03-01
25.5, 25.5 Black x Silver, BlackxSilver 1Pair 1 A1701 48827904 49.85 SGD
In stock
26.5, 26.5 Black x Silver, BlackxSilver 1Pair 1 A1701 48827922 49.85 SGD
In stock
26, 26 Black x Silver, Black x Silver 1Pair 1 A1701 48827913 49.85 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
delivery
4
From Japan
On 2017-02-10 19:45:40
Although appearance was not good enough, hard to even slip on the floor contaminated with oil, because the light Performance are satisfied.
This review is about item#48827922.
Repair and maintenance work of the bike
3
From Japan
On 2016-02-10 16:45:21
It is better than I thought goods. When it was to last try to use it to buy again.
This review is about item#48827913.

Related Products