Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Steel Toe Safety Sneakers

2.75 (4)
Material (toe core)
steel, Steel
Foot Width
4E, 4E
Standard Weight (g/1 leg)
370(26.0), 370(26.0)
Material (Sole)
EVA, synthetic rubber, EVA, synthetic rubber
Material (Skin)
Artificial leather, Artificial leather
...see all>
Product Options
ADD TO CART
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27, 27 White x Green, WhitexGreen 1Pair 1 A1712 48828202 49.99 SGD
Shipped after 2018-06-29
23, 23 Black x Silver, BlackxSilver 1Pair 1 A1711 48828044 49.99 SGD
Shipped after 2018-06-29
29, 29 Black x Silver, BlackxSilver 1Pair 1 A1711 48828141 81.99 SGD
Shipped after 2018-06-29
24.5, 24.5 White x Green, WhitexGreen 1Pair 1 A1712 48828157 47.99 SGD
Shipped after 2018-06-29
28, 28 White x Green, WhitexGreen 1Pair 1 A1712 48828211 59.99 SGD
Shipped after 2018-06-29
22.5, 22.5 Black x Silver, BlackxSilver 1Pair 1 A1711 48828035 47.99 SGD
Shipped after 2018-06-29
23.5, 23.5 Black x Silver, BlackxSilver 1Pair 1 A1711 48828053 47.99 SGD
Shipped after 2018-06-29
24.5, 24.5 Black x Silver, BlackxSilver 1Pair 1 A1711 48828071 49.99 SGD
Shipped after 2018-06-29
27, 27 Black x Silver, BlackxSilver 1Pair 1 A1711 48828123 49.99 SGD
In stock
25, 25 White x Green, WhitexGreen 1Pair 1 A1712 48828166 47.99 SGD
Shipped after 2018-06-29
24, 24 Black x Silver, BlackxSilver 1Pair 1 A1711 48828062 47.99 SGD
Shipped after 2018-06-29
25.5, 25.5 White x Green, WhitexGreen 1Pair 1 A1712 48828175 59.99 SGD
Shipped after 2018-06-29
25.5, 25.5 Black x Silver, Black x Silver 1Pair 1 A1711 48828096 49.99 SGD
In stock
26, 26 White x Green, White x Green 1Pair 1 A1712 48828184 49.99 SGD
Shipped after 2018-06-29
26, 26 Black x Silver, Black x Silver 1Pair 1 A1711 48828105 49.99 SGD
In stock
26.5, 26.5 White x Green, White x Green 1Pair 1 A1712 48828193 49.99 SGD
Shipped after 2018-06-29
28, 28 Black x Silver, Black x Silver 1Pair 1 A1711 48828132 49.99 SGD
In stock
26.5, 26.5 Black x Silver, Black x Silver 1Pair 1 A1711 48828114 49.99 SGD
In stock
25, 25 Black x Silver, Black x Silver 1Pair 1 A1711 48828087 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 1
1 star 1
Review Rating: 2.75
4 Customer Reviews
The reviews are automatic translation.
Machine inspection work
1
From Japan
On 2015-06-05 14:10:46
Left foot Middle finger Raised like a bump that seems to be a mass of adhesive near the root (bottom) (discomfort). After inspecting, I got replaced by the manufacturer but it was not 2 months and now the synthetic leather on the inside of the left foot inner finger was peeled off and I could not wear it. This is a bad product for the first time.
This review is about item#48828096.
Manufacturing industry
2
From Japan
On 2015-04-23 20:41:25
Although it was purchased as having a slip-resistant design bottom, it is equivalent to ordinary safety shoes. It looks slippery when walking on a greasy floor. It does not compare with the shoes of lubricity pre-purchased previously. The explanation is fake. The explanation of the slip-resistant design bottom should be deleted.
This review is about item#48828105.
factory
4
From Japan
On 2014-02-05 13:20:47
Wide comfort because it is wide
This review is about item#48828087.
Maintenance of mechanical equipment
4
From Japan
On 2014-01-19 16:58:11
Velcro tape type is safe as strings are caught and can not be melted. If the shoe sole with oil resistance and sliding resistance is black, it is easy to pollute the floor, but the white type is rubber color so it is not necessary to clean the floor.
This review is about item#48828184.

Related Products