Buy more than* S$200* and get FREE SHIPPING

Bike Saddle

4.35 (234)
Weight (g)
680, 680
Dimension (mm)
(Before and after x width x thickness) 235x185x75, (X width x thickness before and after) 235x185x75
Material
Resin / Steel, Resin, steel
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brown, Brown 1PC 1 M-THG90 57052204 11.66 SGD
In stock
black, Black 1PC 1 M-THG7162 57052195 11.66 SGD
In stock
gray, Gray 1PC 1 M-THG7165 57052213 10.65 SGD
In stock
ADD TO CART
Customer Reviews
5 star 145
4 star 48
3 star 24
2 star 11
1 star 6
Review Rating: 4.35
234 Customer Reviews
The reviews are automatic translation.
Replacement of old bicycle saddle
4
From Japan
On 2017-02-08 13:03:17
Sitting your Gochi also size at this price is also just good enough quality.
This review is about item#57052204.
Saddle exchange
5
From Japan
On 2017-02-07 23:12:40
Than the standard saddle It is a little thick. COSPA is also a big satisfaction.
This review is about item#57052213.
Replacement of the vehicle
5
From Japan
On 2017-01-30 09:12:43
Design, is good price for both. Without Monotarou logo next to or even better you, but ... (laughs)
This review is about item#57052204.
For a broken saddle of exchange
2
From Japan
On 2017-01-29 17:14:36
Broken place mounted immediately remove the saddle, a little there is a sense of discomfort the back of the ones seen Once corner protruding with aeration holes there this is less. Seems to squish likely in but was found pliers that is the cause of the saddle ridiculously place which was dark in, got a Kotonaki by reusing the part it can be seen that Hazuseru is the back side of the hole portion of the broken saddle.
This review is about item#57052213.
For exchange
5
From Japan
On 2017-01-25 14:52:06
Until now using Bridgestone Corp. of motor-assisted bicycle saddle has a surface deteriorated tattered, so was torn part, was purchased for exchange. Quality I think very good. Still do not know durability because it does not ride long distances, is also a strong likely mounting easy and spring. It was quite good also comfort in the feeling that Choi ride.
This review is about item#57052213.
On the bike
4
From Japan
On 2017-01-20 18:18:05
Even though in other not cheap also riding for a long time good cushion is is amazing is not at all painful buttocks. We passed a month with but cushions and skin at the moment is a feeling that does not change with the almost new condition. By the way, about 7 kilometers a day, is the use of from 40 to 50 minutes.
This review is about item#57052213.
In leisure for the folding bike.
5
From Japan
On 2017-01-18 10:22:23
After all, cheap! But practicality is high! In order to exchange two, I have also bought Brown and this color! Ride comfort improvement! Thank you very much!
This review is about item#57052204.
In leisure for folding bike
5
From Japan
On 2017-01-18 10:19:39
Saddle can buy at this price was shocking. Comfort original saddle is sitting is bad, the exchange because the ass become painful. Ride comfort was Mashi well Mari! Thank you very much!
This review is about item#57052213.
27 inches women's bicycle saddle replacement for commuting
2
From Japan
On 2017-01-07 15:28:17
Ride I was good, but in about a year and a half to use, one-sided eight Tucker has been missing. I think in implantation of Tucker was sweet?
This review is about item#57052195.
Since rust new goods exchange
5
From Japan
On 2016-12-28 15:37:38
It is put to buy a bicycle, but the cover is, and also the rust is coming but are. Because the bike is not much expensive, sheet is also not good enough. Exchange did this sheet with a proven track record which was replaced once in the previous workplace of bicycle machine. This sheet'm 500 yen less than. It softer seating surface, to have also attached spring, is very good. It is sometimes scratch the logo is on, but you endure because COSPA is good. (^^;
This review is about item#57052195.

Related Products