Buy more than* S$200* and get FREE SHIPPING

Wide Mouth Bottle

3.73 (75)
Operating Temperature Range
-40deg C - 80deg C
Material
HDPE
...see all>
Product Options
ADD TO CART
1 Scale (mL) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 Scale (mL) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
The number interval 10ml, 50ml in each 100 1PC 1 M100L 48829164 0.99 SGD
In stock
The number interval 50ml, 50ml in each 250 1PC 1 M250L 48829173 1.99 SGD
In stock
The number interval 50ml, 100ml in each 500 1PC 1 M500L 48829182 2.99 SGD
In stock
The number interval 100ml, 200ml in each 1000 1PC 1 M1000L 48829191 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 29
4 star 20
3 star 12
2 star 5
1 star 9
Review Rating: 3.73
75 Customer Reviews
The reviews are automatic translation.
Put liquid fertilizer
4
From Japan
On 2018-04-16 16:25:33
I reviewed the review that the seal became easy to peel off and ordered it. It certainly made peeling easier than before. Because the seal does not peel off, I made it to other manufacturer's high product, but the quality of the bottle is also very good at this price. I hope that work efficiency improves if you can do without a seal if possible.
This review is about item#48829182.
Analysis sampling
5
From Japan
On 2018-04-10 14:41:14
It was solid in price for the price. Even if you use it in large quantities, it is saved for money.
This review is about item#48829182.
Used as an accessory for a 20 liter bottle. We also use it as a sample item.
5
From Japan
On 2018-04-06 09:42:08
Because you can also create a label of contents and paste it from memory. Convenient.
This review is about item#48829164.
Vegetable seed container
5
From Japan
On 2018-03-16 18:18:20
I am using it for putting the coating type, but it is very convenient.
This review is about item#48829173.
I have attached oil of my own product.
5
From Japan
On 2018-03-01 10:52:17
Although I was satisfied with the product so far, I was struggling to peel off the seal. This lot is easy to peel off, so it will be saved. Thank you for taking in the opinions of the user.
This review is about item#48829182.
For liquid subdivision
4
From Japan
On 2018-02-23 15:34:29
Size Price There is no problem with the product, but please do not put in the logo of "Monotaro" anything. Second selling seems cheap in addition to hard to sell
This review is about item#48829164.
Preservation of alcohol
5
From Japan
On 2018-02-20 10:53:10
I used it for spare alcohol storage of fusing machine, but added without leakage. It is easy to open, if possible, with a small clue on the inner plug.
This review is about item#48829164.
For dripping of gasoline
5
From Japan
On 2018-01-27 20:41:14
I made my own gasoline supply drip when I removed the motorcycle tank. Assemble by packing liquid cock on the aquarium cock and complete it after installing the hose.
This review is about item#48829182.
Alcohol storage
4
From Japan
On 2018-01-05 10:26:34
It does not have to leak even with an inner lid. Price is also cheap and good.
This review is about item#48829182.
Paint storage
4
From Japan
On 2017-12-12 15:38:41
I always bought it Depending on the paint it will be deformed (oil paint) is generally satisfactory The one that the inner lid is hard to wear is one star less
This review is about item#48829164.

Related Products