Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Scattering Prevention Net

4.90 (10)
Eyelet Outer Diameter (mm)
23
Eyelet Inner Diameter (mm)
14
Eyelet Pitch (mm)
402
Dimensions (m)
3.6x5.4
...see all>
Product Options
ADD TO CART
Material (eyelet) Organization Material (Sheet) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (eyelet) Organization Material (Sheet) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Aluminum Russell knitting Polyethylene 1Sheet 1 635111 3654 48828674 50.99 SGD
In stock
- - - 1sheet 1 635105 3654 51260125 52.99 SGD
Shipped after 2018-06-28
- - - 1sheet 1 635103 3654 51260116 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.90
10 Customer Reviews
The reviews are automatic translation.
Dried seaweed
5
From Japan
On 2018-04-25 14:59:14
The purpose of use is different but much better than what I used to date
This review is about item#48828674.
Painting work
5
From Japan
On 2018-01-04 21:55:18
It seems that it is light and easy to work. When attaching cord or rubber cord is attached I thought that it was nice
This review is about item#48828674.
To prevent scattering of lightweight objects
5
From Japan
On 2016-06-01 15:04:44
Size, lightweight, crystal clear, all prices satisfied
This review is about item#48828674.
Roof top sun protection
5
From Japan
On 2016-04-12 07:28:12
It is difficult to wrinkle, compactly tighten GOOD
This review is about item#48828674.
Painting
4
From Japan
On 2016-02-17 14:56:52
I think that it is light and cheap.
This review is about item#48828674.
Building painting
5
From Japan
On 2015-10-16 15:11:33
It is a wonderful place to go down a little more in price. There is no problem at all in feeling. It was perfect for plotting a differentiation from other companies.
This review is about item#48828674.
Painting work
5
From Japan
On 2015-06-23 16:29:28
I used it in a company I know, and purchased it because I have good visibility. This time, painting of the barber shop and the exterior wall construction of the motorcycle shop and so on will continue so we tried using it, but since there is no sense of pressure from inside, differentiation from other companies can be done from outside, so more aggressively , I will exchange it with the mesh sheet white now.
This review is about item#48828674.
Prevention of scattering of loads
5
From Japan
On 2015-06-17 15:04:52
I was looking for a cheap one considering it as a consumable item. It was a satisfactory product. It is still better if there are several colors.
Housing temporary scaffolding etc.
5
From Japan
On 2014-09-10 21:15:04
Compared to other inexpensive ones It is beautiful & looks a little beautiful so it's somewhat satisfactory. If the price is cheaper a bit more, I would like to focus on this one.
This review is about item#48828674.
Painting work (spraying etc.)
5
From Japan
On 2014-05-01 14:09:19
Because it is with things so far, there is no problem and I am not dissatisfied. Also thank you.
This review is about item#48828674.

Related Products