Buy more than* S$200* and get FREE SHIPPING

Synthetic Resin Paint Brush, SHIROHATO illogical, Thick

4.75 (4)
Bristle Color
White hair
...see all>
Product Options
ADD TO CART
Trim Thickness (mm) Trim Length (mm) Size (Number) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Trim Thickness (mm) Trim Length (mm) Size (Number) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 24 45 10 No. 10 1PC 1 101545 0010 48828875 8.99 SGD
In stock
Mountain wool 30 50 20 No. 20 1PC 1 101545 0020 48828893 12.99 SGD
In stock
Mountain wool 35 50 25 No. 25 1PC 1 101545 0025 48828902 18.99 SGD
In stock
Mountain wool 30 45 - No. 15 1PC 1 101545 0015 48828884 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
High column painting
5
From Japan
On 2016-10-11 18:18:17
I think that it is good because the price is also affordable with the brush which is very easy to handle with brush.
This review is about item#48828893.
Painting
4
From Japan
On 2016-01-12 14:56:52
I use it for steel frame painting. It is a repeater of this brush for about 2 years. I am satisfied if the price becomes cheap a bit, but please consider it.
This review is about item#48828875.
Painting
5
From Japan
On 2015-03-14 15:00:55
It is a repeat. The price will be saved a bit if it gets cheaper
This review is about item#48828884.
Iron part paint
5
From Japan
On 2013-10-01 21:10:12
The price is fine, but it is a brush corresponding to the material of recent years. If you keep it properly, it will last as long as it is.
This review is about item#48828875.

Related Products