Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Silicone Tape

3.75 (8)
Purpose
To repair leaking pipe joint and pipe.
Insulation Performance
16000V/mm
Tensile Strength (MPa)
8
Tape Thickness (mm)
0.5
Tape Length (m)
3
Operating temperature Limits
-54 to 260deg C
Base Material
Silicone rubber
Tape Width (mm)
25
Weight (g)
38
Color
Black
TRUSCO Part Number
404-2573
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 C82110 49048693 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 3
1 star 0
Review Rating: 3.75
8 Customer Reviews
The reviews are automatic translation.
Hole closure of oil leakage from hose of vehicle
5
From Japan
On 2018-06-05 19:44:21
It was uneasy because there was no adhesive strength, but it was sufficiently effective with heat and pressure applied to the hose.
This review is about item#49048693.
With electrical system maintenance
5
From Japan
On 2017-09-16 21:22:14
Purchased because it was a silicon based fusion tape with high insulation and cheap ALFA tape is expensive and can not be pocket money ww Speaking of performance, ALFA Tapu is better than For a little emergency just right I am satisfied.
This review is about item#49048693.
Leakage from piping
2
From Japan
On 2017-04-26 14:42:25
Although it was used for the pinhole of piping, leakage could not stop because the pressure was high.
This review is about item#49048693.
First aid steam pipe
5
From Japan
On 2017-02-03 12:53:30
I tried to use it in the steam pipe of 15 A with half-trust, but the steam leak stopped.
This review is about item#49048693.
Water pipe repair
2
From Japan
On 2017-01-26 20:29:24
I chose to get a first aid for water pipe cracks, got water stop motion picture of leaked water pipe was decided and decided, but because it was our branch part (cheese) or water leak leaked at 1 st turn 2 I tried strengthening the extension to three times heavy, but eventually I could not stop the water leak. I guess I was too sweet about trying to finish with a cheap price of about 1300 yen. In the movie, it may be a stop water stop because it is a straight pipe part even during water leakage. Although we carried out with the main plug tightened, it was useless. Because there are many similar products, we can not criticize without using other things. It can be said that it was hanged by the name of a ninja. I ordered another product immediately. (Stop the waterproof article soon!
This review is about item#49048693.
Pin hole filling of lubricating oil piping
4
From Japan
On 2016-11-29 17:43:27
After all, although liquid leakage was corrected, how about even a perfect product like a sort of phrase?
This review is about item#49048693.
Chamber crack, water leakage
5
From Japan
On 2016-09-29 18:34:12
I think that it is better than first aid treatment with aluminum tape.
This review is about item#49048693.
Repair of water pipe
2
From Japan
On 2015-10-17 07:48:58
I think that it is tough for repairing a narrow spot in order to demonstrate accurate functionality and the number of windings is also necessary so that the tapes are in close contact with each other before winding a tape in a narrow place and the working efficiency is unfavorable Because
This review is about item#49048693.

Related Products