Buy more than* S$200* and get FREE SHIPPING

Tool Box

4.00 (1)
Outer Dimensions (Width x Depth x Height) (mm)
630x440x460
Usable Inner Dimension (Width x Depth x Height)(mm)
520x250x365
Top Plate Withstand Load (kg)
80(垂直静止荷重時)
Capacity (L)
65
Color
Gray/Dark Green
Weight (kg)
7.3
Material
Polypropylene (PP), aluminum, polycarbonate
TRUSCO Part Number
410-1375
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RV650C 49018627 199.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Transport and storage of machinery
4
From Japan
On 2017-04-15 16:50:42
It is very easy to use. It is perfect for carrying things without being heavy.
This review is about item#49018627.

Related Products