Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tool Box

5.00 (1)
Top Plate Withstand Load (kg)
30
Material
Polypropylene (PP)
...see all>
Product Options
ADD TO CART
Color Weight (kg) TRUSCO Part Number Outer Dimensions (Width x Depth x Height) (mm) Usable Inner Dimension (Width x Depth x Height)(mm) Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Weight (kg) TRUSCO Part Number Outer Dimensions (Width x Depth x Height) (mm) Usable Inner Dimension (Width x Depth x Height)(mm) Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gray/Dark Green 1.3 410-1324 450x245x300 380x130x270 20 1PC 1 RV450S 49018523 -
Discontinued
[x]
Gray/DarkGreen - 410-1421 900x245x300 820x130x270 67 1PC 1 RV900S 49018532 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Organizing in the car
5
From Japan
On 2017-10-02 16:20:59
It was just right size for the new type freed. I am satisfied.
This review is about item#49018532.

Related Products