Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wide Stocker

3.80 (5)
Color
Green/Gray
Material
Polypropylene (PP)
...see all>
Product Options
ADD TO CART
Outer Dimensions (Width x Depth x Height) (mm) Usable Inner Dimension (Width x Depth x Height)(mm) Capacity (L) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Dimensions (Width x Depth x Height) (mm) Usable Inner Dimension (Width x Depth x Height)(mm) Capacity (L) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
545x440x455 450x355x410 74 2.46 419-2362 1PC 1 WY-540 (201793) 49018541 55.99 SGD
In stock
780x460x490 695x375x440 100 4.2 - 1PC 1 WY-780 (201710) 49018557 199.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
For short term storage
5
From Japan
On 2018-05-14 15:27:44
The price is also cheap and I do not feel any trouble. !
This review is about item#49018541.
As a substitute for a moving case of an acoustic guitar amplifier
4
From Japan
On 2017-11-13 13:31:56
It seems to be a product of versatile use, but it is still safe if it is thicker a little more.
This review is about item#49018541.
When handling items are transported
1
From Japan
On 2016-11-04 14:59:15
After purchasing, receiving and unpacking, when trying to combine the lid and the main body, the part of the plastic was missing when the way of engaging the hinge was wrong. Although our usage method (?) Was not suitable, there is a doubt in strength.
This review is about item#49018541.
Used for tool storage
4
From Japan
On 2016-08-16 14:41:35
Because it enters a lot, it is very convenient
This review is about item#49018557.
Mounting on cargo-type cargo stand of 125 CC train
5
From Japan
On 2015-04-13 21:35:46
The capacity of 100 L is convenient with most of the things entering with the height width also affordable.
This review is about item#49018557.

Related Products