Buy more than* S$200* and get FREE SHIPPING

Wide Stocker, Deep

5.00 (1)
Outer Dimensions (Width x Depth x Height) (mm)
780x460x610
Usable Inner Dimension (Width x Depth x Height)(mm)
695x375x560
Capacity (L)
135
Color
Green/Gray
Weight (kg)
5.33
Material
Polypropylene (PP)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WY-780D (201703) 49018566 259.90 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Luggage compartment
5
From Japan
On 2017-10-20 17:47:39
It is sturdy. I think that it is easy to use and good. You can put anything in it
This review is about item#49018566.

Related Products