Buy more than* S$200* and get FREE SHIPPING

Vehicle Storage Box

Outer Dimensions (Width x Depth x Height) (mm)
615x375x330
Usable Inner Dimension (Width x Depth x Height)(mm)
495x275x275
Top Plate Withstand Load (kg)
80
Capacity (L)
40
Color
Khaki / Black
Weight (kg)
2.6
Material
Polypropylene (PP)
TRUSCO Part Number
419-0386
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RV600-KBK (237083) 49018611 -
Discontinued
[x]
ADD TO CART

Related Products