Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Latching Lid Storage

5.00 (2)
Purpose
RV BOX is suitable for storage of leisure goods, etc. that tend to clutter in luggage space of car.
Outer Dimensions (Width x Depth x Height) (mm)
702x370x389
Usable Inner Dimension (Width x Depth x Height)(mm)
570x270x335
Top Plate Withstand Load (kg)
80
Capacity (L)
62
Color
Gray/Dark Green
Weight (kg)
3.45
Material
Polypropylene (PP), polystyrene
TRUSCO Part Number
410-1383
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RV700 (209205) 49018636 129.99 SGD
Shipped after 2018-08-07
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Storage of dried goods
5
From Japan
On 2017-11-22 15:06:43
The fit of the lid is odd. I feel relieved as if I say that you leave it to me, feeling to fit in with Sue. It is used as a storage container to protect things saved in chuck type bags from cockroaches and others. This seems to be safe to use.
This review is about item#49018636.
Storage of garage related tools
5
From Japan
On 2014-03-20 14:07:07
I put it in the garage, but the tools are rusted because it is sealed. It is installed in two tiers, but it takes a lot of space and the garage is wide (three cars) usable.
This review is about item#49018636.

Related Products