Buy more than* S$200* and get FREE SHIPPING

Latching Lid Storage

4.67 (3)
Top Plate Withstand Load (kg)
30
Material
Polypropylene (PP)
...see all>
Product Options
ADD TO CART
Outer Dimensions (Width x Depth x Height) (mm) Usable Inner Dimension (Width x Depth x Height)(mm) Capacity (L) Color Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Dimensions (Width x Depth x Height) (mm) Usable Inner Dimension (Width x Depth x Height)(mm) Capacity (L) Color Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
600x372x220 510x280x180 25 Gray/DarkGreen - 410-1367 1PC 1 RV600F (209301) 49018672 58.99 SGD
In stock
1150x350x155 1080x250x125 80 Gray/Dark Green 3.15 410-1278 1PC 1 RV1150F (209155) 49018654 97.99 SGD
In stock
770x320x155 710x235x132 22 Gray/Dark Green 1.99 410-1391 1PC 1 RV770F (209265) 49018681 61.99 SGD
In stock
900x400x155 850x315x115 40 Gray/DarkGreen - 410-1413 1PC 1 RV900F (209135) 49018697 84.99 SGD
In stock
450x400x155 400x320x125 - Gray/DarkGreen - 410-1316 1PC 1 RV450F (209940) 49018663 45.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Storage of sterilizing equipment for medical use
5
From Japan
On 2017-11-07 16:15:09
I want you to make it rich in variety, such as small size and size.
This review is about item#49018654.
Move by cart
5
From Japan
On 2016-08-18 08:45:42
I use it to store the stand and move with the cart. I am handy because it's exactly the size you want. It is also good that the lid is flat.
This review is about item#49018681.
As a rear box of a motorcycle
4
From Japan
On 2015-03-31 13:30:41
Since the lid is covered deeply against the box, rain will not invade even if there is no packing. The part of the buckle is slightly shallow, but there are things that are behind the buckle and there was no problem at all even in the rain running for several hours. If you are uneasy, you should close it with a sponge tape. It is a sink mark at the time of molding, the bottom is a little rippling. It does not affect the strength, so I do not feel it is a problem in particular. As Iris's box products in general, when you open the buckle, apply force with your thumbs from above and hang the other fingers underneath, but at this time, the bottom finger between the buckle and case I will get caught. Also, when releasing the buckle, it stops at a position of 90 degrees sideways, but if you inadvertently catch the luggage in this state, the buckle will be easily damaged. Moreover, in case of this RVBOX shallow type, locking can not be done for indoor use as a precondition. The company's sealed RVBOX with key 460 eliminates all of the above dissatisfactions and is a wonderful thing made more airtight and stronger but small size is a drawback. I urge you to have a sealed RVBOX large size sold.
This review is about item#49018672.

Related Products