Buy more than* S$200* and get FREE SHIPPING

Plastic Tray Black

4.75 (4)
2015 Trusco Published Pages
4 1170
2014 TRUSCO Published Page
3-2714
Storage Guideline
Plastic tank two
Capacity (L)
90.1
Depth (mm)
420
Weight (g)
755
Height (mm)
140
Width (mm)
420
Material
Body: polypropylene, leg: thermoplastic elastomer
TRUSCO Part Number
420-0608
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PR-420 49018706 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Transportation of kerosene tank
5
From Japan
On 2018-01-13 15:58:15
I can carry two kerosene tanks. However, it is impossible because it will not stabilize if there is only one kerosene tank. Because the rubber wart foot is attached to the four corners of the bottom, even in the empty state it fits the carpet of the cargo room and does not skid at all and this was an unexpected advantage. For this reason, it keeps loading even when not carrying kerosene, and it is handy to put dirty cloth and climbing shoes.
This review is about item#49018706.
When purchasing kerosene
5
From Japan
On 2017-12-23 15:14:32
Until now, it was loaded in a plastic bag and loaded in a car, but after purchasing this product, directly put 2 poly cans (18 liters) directly into the tray and cover a larger plastic bag from the top I will. Even if the lid is loose and the kerosene leaks it will accumulate in the tray, so it is safe.
This review is about item#49018706.
Keep in the cargo compartment of the car so that accessories do not get rampant. Put a poly tank at the time of purchasing kerosene.
5
From Japan
On 2016-01-12 17:13:07
Thicker than I thought, the molding is solid and well. The slip stop attached to the bottom of the bottom is small, but it works well.
This review is about item#49018706.
Storage of poly tank
4
From Japan
On 2014-04-22 08:30:01
Firmly fitting is just right.
This review is about item#49018706.

Related Products