Buy more than* S$200* and get FREE SHIPPING

Plastic Tank Tray

4.33 (3)
Purpose
It is convenient when you store the plastic tank indoor.
2015 Trusco Published Pages
4 1170
2014 TRUSCO Published Page
3-2714
Storage Guideline
One plastic tank of a typical 18L or 20L
Capacity (L)
80.9
Depth (mm)
520
Weight (g)
890
Height (mm)
195
Width (mm)
290
Material
Polypropylene (PP)
TRUSCO Part Number
420-1396
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TTC-290 49018715 39.91 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Replenishment of development processing equipment, use for waste liquid tank
4
From Japan
On 2017-04-21 16:10:51
Since it is possible to place a poly tank with casters, I use it very conveniently. Due to the inclination of the container to install the lower limit sensor of the tank, I had difficulty with the craft.
This review is about item#49018715.
Table combination of kerosene tank
5
From Japan
On 2015-02-23 19:51:24
You can expect to strength. This is useful as the area of ​​the tank on the move and use. Until now no longer that it had fallen to the floor so did every other floor.
This review is about item#49018715.
Use every kerosene tank at the time of use the fan heater in the workshop.
4
From Japan
On 2014-11-07 16:50:28
Reasonable is made for the price. However, there was to be able to be used to 20L kerosene tank, I will a bit differently for the size of the width. 18L kerosene tank can be used definitely. But we use to forcibly 20L tank.
This review is about item#49018715.

Related Products