Buy more than* S$200* and get FREE SHIPPING

Super Clear Chest

Frontage (mm)
320
Depth (mm)
390
...see all>
Product Options
ADD TO CART
Effective Drawer Inner Dimensions (Width x Depth x Height) (mm) Number of Drawers Height (mm) Color Weight (kg) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Drawer Inner Dimensions (Width x Depth x Height) (mm) Number of Drawers Height (mm) Color Weight (kg) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
260x360x77 10 1084 White (body) Clear Blue (drawer) 7.47 Polypropylene (PP), polystyrene 1PC 1 SCC-1000 (220440) 49018051 -
Discontinued
[x]
260x360x77 1 130 White (body) Clear Blue (drawer) 0.9 Polypropylene (PP), polystyrene 1PC 1 SCC-100 (220993) 49018042 -
Discontinued
[x]
260x360x77 6 680 White (body) Clear Blue (drawer) 4.67 Polypropylene (PP), polystyrene 1PC 1 SCC-600 (220430) 49018085 -
Discontinued
[x]
The (depth) 260x360x128 and (shallow) 77 5 680 White (body) Clear Blue (drawer) 4.27 Polypropylene (PP), polystyrene 1PC 1 SCC-320 (221066) 49018067 -
Discontinued
[x]
144N/10mm (thickness 0.13mm) 8 1084 Polypropylene, microfiber 6.67 Polypropylene (PP), ABS resin 1PC 1 SCC-440 (221095) 49018076 -
Discontinued
[x]
ADD TO CART

Related Products