Buy more than* S$200* and get FREE SHIPPING

Latching Lid Storage

Usable Inner Dimension (Width x Depth x Height)(mm)
530x360x208
Outside Dimension (frontage W x depth D x Height H) (mm)
636x445x230
Capacity (L)
39.7
Color
Clear
Weight (kg)
1.87
Material
Body:polypropylene(PP),Buckle:ABSresin
TRUSCO Part Number
404-7656
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NSK-430-C (209790) 49018207 -
Discontinued
[x]
ADD TO CART

Related Products