Buy more than* S$200* and get FREE SHIPPING

Plastic Wide Drawer

4.00 (1)
Material
Polypropylene (PP)
...see all>
Product Options
ADD TO CART
Usable Inner Dimension (Width x Depth x Height)(mm) Capacity (L) Color Weight (kg) TRUSCO Part Number Outside Dimension (frontage W x depth D x Height H) (mm) Outer Dimensions (Width x Depth x Height) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Usable Inner Dimension (Width x Depth x Height)(mm) Capacity (L) Color Weight (kg) TRUSCO Part Number Outside Dimension (frontage W x depth D x Height H) (mm) Outer Dimensions (Width x Depth x Height) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
385x685x235 62 White / Clear 3.37 404-7541 - 426x740x280 1PC 1 ELDW 49017647 169.99 SGD
In stock
390x485x155 29.3 White / Clear 1.57 404-7516 426x528x200 - 1PC 1 ESW 49017674 61.99 SGD
In stock
385x480x235 43.4 White/Transparent - 404-7524 - 426x528x280 1PC 1 ESDW 49017665 76.99 SGD
In stock
390x690x170 45.7 White/Transparent - 404-7532 - 426x740x215 1PC 1 ELW 49017656 85.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used to store by company type of company protective equipment
4
From Japan
On 2015-01-12 10:25:08
I could not find the case that fits the space of the storage locker, but the iris has various sizes and the use increases. It is translucent, the clear place enough to see the contents can be seen is attractive.
This review is about item#49017665.

Related Products