Buy more than* S$200* and get FREE SHIPPING

Plastic Drawer

5.00 (1)
Color
White / Clear
Material
Polypropylene (PP)
...see all
Product Options
ADD TO CART
Outer Dimensions (Width x Depth x Height) (mm) Capacity (L) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Dimensions (Width x Depth x Height) (mm) Capacity (L) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
210x400x183 7.8 879 413-0987 1PC 1 OCH-S 49017805 37.20 SGD
Shipped after 2017-05-29
260x400x183 10.4 985 413-0979 1PC 1 OCH-M 49017796 30.13 SGD
Shipped after 2017-05-29
350x400x183 15 1194 413-0961 1PC 1 OCH-L 49017787 36.87 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to classify tools and small parts
5
From Japan
On 2015-06-12 08:55:08
The price is also cheap, compact and easy to use. I think that it is better if the position to paste the name sticker etc. of the item etc. is decided.
This review is about item#49017787.

Related Products